RS PRO ゴムシート 黒, 1m x 12mm x 600mm

RS PRO ゴムシート 黒, 1m x 12mm x 600mm - RS PRO

RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.

仕様
材料 = 天然ゴム
カラー = 黒
密度 = 1.5g/cm3
幅 = 600mm
厚さ = 12mm
動作温度 Max = 70℃
動作温度 Min = -20℃
伸長 = 200%
RoHS指令(10物質対応)対応内容量1個
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
09837138506-3012
オープン
23,980
26,378(税込)
7日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
商品豆知識
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

ゴム素材」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする