| 12853691 | #10-24X1" | 1袋(2個) | (呼び径-山数/1インチあたり)UNC #10-24 | 1" | | |
|
| 12853700 | #10-24X2" | 1個 | (呼び径-山数/1インチあたり)UNC #10-24 | 2" | | |
|
| 12853709 | #10-24X3" | 1個 | (呼び径-山数/1インチあたり)UNC #10-24 | 3" | | |
|
| 12853718 | #10-24X7/8 | 1袋(2個) | (呼び径-山数/1インチあたり)UNC #10-24 | 7/8 | | |
|
| 12853727 | #10X1"3/4 | 1個 | (呼び径-山数/1インチあたり)UNC 10 | 1"3/4 | | |
|
| 12853736 | #10X5/16 | 1袋(4個) | (呼び径-山数/1インチあたり)UNC 10 | 5/16 | | |
|
| 12853745 | #4-40X1/2 | 1袋(4個) | (呼び径-山数/1インチあたり)UNC #4-40 | 1/2 | | |
|
| 12853761 | #4-40X3/16 | 1袋(4個) | (呼び径-山数/1インチあたり)UNC #4-40 | 3/16 | | |
|
| 12853770 | #4-40X3/4 | 1袋(2個) | (呼び径-山数/1インチあたり)UNC #4-40 | 3/4 | | |
|
| 12853779 | #5-40X5/16 | 1袋(2個) | (呼び径-山数/1インチあたり)UNC #5-40 | 5/16 | | |
|
| 12853788 | #5-40X5/8 | 1個 | (呼び径-山数/1インチあたり)UNC #5-40 | 5/8 | | |
|
| 12853797 | #8-32X2" | 1個 | (呼び径-山数/1インチあたり)UNC #8-32 | 2" | | |
|
| 12853806 | #8-32X3/16 | 1袋(3個) | (呼び径-山数/1インチあたり)UNC #8-32 | 3/16 | | |
|
| 12853815 | 1/2-13X4" | 1個 | (呼び径-山数/1インチあたり)UNC 1/2-13 | 4" | | |
|
| 12853831 | 1/4-20X1/4 | 1個 | (呼び径-山数/1インチあたり)UNC 1/4-20 | 1/4 | | |
|
| 12853840 | 3/8X3"1/2 | 1個 | (呼び径-山数/1インチあたり)UNC 3/8 | 3"1/2 | | |
|
| 12853849 | 5/16-18X4" | 1個 | (呼び径-山数/1インチあたり)UNC 5/16-18 | 4" | | |
|
| 12853858 | 5/16X1"3/4 | 1個 | (呼び径-山数/1インチあたり)UNC 5/16 | 1"3/4 | | |
|
| 12853867 | 5/16X2"1/2 | 1個 | (呼び径-山数/1インチあたり)UNC 5/16 | 2"1/2 | | |
|
| 12853876 | 5/16X2"1/4 | 1個 | (呼び径-山数/1インチあたり)UNC 5/16 | 2"1/4 | | |
|
| 12853885 | 5/16X7/8 | 1個 | (呼び径-山数/1インチあたり)UNC 5/16 | 7/8 | | |
|
| 12853901 | 5/8-11X1" | 1個 | (呼び径-山数/1インチあたり)UNC 5/8-11 | 1" | | |
|