| 14595905 | 172MA-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 75 | 9 | | |
|
| 14595921 | 172MB-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 9 | | |
|
| 14595930 | 172MC-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 9 | | |
|
| 14595939 | 172MD-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 230 | 9 | | |
|
| 14595948 | 172ME-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 300 | 9 | | |
|
| 14595957 | 100MH-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 10 | | |
|
| 14595966 | 150MH-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 10 | | |
|
| 14595975 | 100MK-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 10 | | |
|
| 14595991 | 150MK-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 10 | | |
|
| 14596000 | 60M-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 75 | 19 | | |
出荷予定:2026年3月9日 |
| 14596009 | 100MY-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | 100 | 19 | | |
|
| 14596018 | 150MY-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | 150 | 19 | | |
|
| 14596027 | 65M-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | 75 | 25 | | |
|
| 14596036 | 100MZ-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 25 | | |
|
| 14596045 | 150MZ-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 25 | | |
|
| 14596061 | 80M-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | 75 | 13 | | |
|
| 14596070 | 100MX-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 100 | 13 | | |
|
| 14596079 | 150MX-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 13 | | |
|
| 14596088 | 72M-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | 75 | 12 | | |
|
| 14596097 | 100MT-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 100 | 12 | | |
|
| 14596106 | 150MT-5 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 12 | | |
|
| 14596115 | 100ML-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 19 | | |
|
| 14596131 | 150ML-5 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 150 | 19 | | |
|
| 14596140 | 172MA-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 75 | 9 | | |
|
| 14596149 | 172MB-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 9 | | |
|
| 14596158 | 172MC-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 9 | | |
|
| 14596167 | 172MD-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 230 | 9 | | |
|
| 14596176 | 172ME-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 300 | 9 | | |
|
| 14596185 | 100MH-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 10 | | |
|
| 14596201 | 150MH-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 10 | | |
|
| 14596210 | 100MK-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 10 | | |
|
| 14596219 | 150MK-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 10 | | |
|
| 14596228 | 60M-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 75 | 19 | | |
|
| 14596237 | 100MY-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | 100 | 19 | | |
|
| 14596246 | 150MY-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | 150 | 19 | | |
|
| 14596255 | 65M-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | 75 | 25 | | |
|
| 14596271 | 100MZ-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 25 | | |
|
| 14596280 | 150MZ-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 25 | | |
|
| 14596289 | 80M-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | 75 | 13 | | |
|
| 14596298 | 100MX-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 100 | 13 | | |
|
| 14596307 | 150MX-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 13 | | |
|
| 14596316 | 72M-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | 75 | 12 | | |
|
| 14596325 | 100MT-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 100 | 12 | | |
|
| 14596341 | 150MT-5(校正証明書・トレサビリティ体系図付) | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | 150 | 12 | | |
|
| 14596350 | 100ML-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 100 | 19 | | |
|
| 14596359 | 150ML-5(校正証明書・トレサビリティ体系図付) | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | 150 | 19 | | |
|