| 14595449 | 172MA-B | 9 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595458 | 172MB-B | 9 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595467 | 172MC-B | 9 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595476 | 172MD-B | 9 | 230 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595485 | 172ME-B | 9 | 300 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595501 | 100MH-B | 10 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595510 | 150MH-B | 10 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595519 | 100MK-B | 10 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595528 | 150MK-B | 10 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595537 | 60M-B | 19 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595546 | 100MY-B | 19 | 100 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | | |
|
| 14595555 | 150MY-B | 19 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | | |
|
| 14595571 | 65M-B | 25 | 75 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | | |
出荷予定:2026年4月下旬 |
| 14595580 | 100MZ-B | 25 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595589 | 150MZ-B | 25 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595598 | 80M-B | 13 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | | |
|
| 14595607 | 100MX-B | 13 | 100 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595616 | 150MX-B | 13 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595625 | 72M-B | 12 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | | |
|
| 14595641 | 100MT-B | 12 | 100 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595650 | 150MT-B | 12 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595659 | 100ML-B | 19 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595668 | 150ML-B | 19 | 150 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595677 | 172MA-B(校正証明書・トレサビリティ体系図付) | 9 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595686 | 172MB-B(校正証明書・トレサビリティ体系図付) | 9 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595695 | 172MC-B(校正証明書・トレサビリティ体系図付) | 9 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595711 | 172MD-B(校正証明書・トレサビリティ体系図付) | 9 | 230 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595720 | 172ME-B(校正証明書・トレサビリティ体系図付) | 9 | 300 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595729 | 100MH-B(校正証明書・トレサビリティ体系図付) | 10 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595738 | 150MH-B(校正証明書・トレサビリティ体系図付) | 10 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595747 | 100MK-B(校正証明書・トレサビリティ体系図付) | 10 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595756 | 150MK-B(校正証明書・トレサビリティ体系図付) | 10 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595765 | 60M-B(校正証明書・トレサビリティ体系図付) | 19 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595781 | 100MY-B(校正証明書・トレサビリティ体系図付) | 19 | 100 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | | |
|
| 14595790 | 150MY-B(校正証明書・トレサビリティ体系図付) | 19 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | | |
|
| 14595799 | 65M-B(校正証明書・トレサビリティ体系図付) | 25 | 75 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品 | | |
|
| 14595808 | 100MZ-B(校正証明書・トレサビリティ体系図付) | 25 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595817 | 150MZ-B(校正証明書・トレサビリティ体系図付) | 25 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595826 | 80M-B(校正証明書・トレサビリティ体系図付) | 13 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | | |
|
| 14595835 | 100MX-B(校正証明書・トレサビリティ体系図付) | 13 | 100 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595851 | 150MX-B(校正証明書・トレサビリティ体系図付) | 13 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595860 | 72M-B(校正証明書・トレサビリティ体系図付) | 12 | 75 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品2.0/3.0はS55C~S60C相当品(焼無) | | |
|
| 14595869 | 100MT-B(校正証明書・トレサビリティ体系図付) | 12 | 100 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595878 | 150MT-B(校正証明書・トレサビリティ体系図付) | 12 | 150 | (リーフ0.01~1.50mm)SK2~5及び同等品、(2.00・3.00mm)S55C~S60C相当品、(5.00・6.00mm)SS相当品 | | |
|
| 14595887 | 100ML-B(校正証明書・トレサビリティ体系図付) | 19 | 100 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|
| 14595896 | 150ML-B(校正証明書・トレサビリティ体系図付) | 19 | 150 | SK2~5(新NO.SKS81 SK85 SK95)炭工具鋼及び同等品 | | |
|