セット内容【呼び寸法10】(A)21 (B)21 (C)5.5 (D)7.4 (L)158 質量(g)60
【呼び寸法11】(A)23 (B)22.6 (C)6 (D)8.7 (L)164 質量(g)75
【呼び寸法12】(A)25 (B)23.8 (C)6.2 (D)8.7 (L)167 質量(g)84
【呼び寸法13】(A)27.5 (B)24.9 (C)6 (D)8.7 (L)177 質量(g)96
【呼び寸法14】(A)29 (B)27 (C)7 (D)8.7 (L)189 質量(g)110
【呼び寸法17】(A)34.9 (B)31.9 (C)8 (D)10.3 (L)224 質量(g)189
【呼び寸法19】(A)38.9 (B)34.4 (C)8.8 (D)0.6 (L)246 質量(g)234