| 68878175 | LEDB83913 | 104 | 0.6 | 100~200 | 5.0(100V)5.0(200V) | Ra:83 | | |
|
| 68878191 | LEDB87903L-LS | 110 | 0.5 | 100 | 8.6(100V) | Ra:83 | | |
|
| 68878200 | LEDB87903N-LS | 110 | 0.5 | 100 | 8.6(100V) | Ra:83 | | |
|
| 68878209 | LEDB88944(K) | 125 | 0.7 | 100 | 4.2(100V) | Ra:80 | | |
出荷予定:2026年5月中旬 |
| 68878218 | LEDB88944(W) | 125 | 0.7 | 100 | 4.2(100V) | Ra:80 | | |
|
| 68878227 | LEDB83911 | 126 | 1 | 100~200 | 10.0(100V)10.0(200V) | Ra:83 | | |
|
| 68878236 | LEDB86920(W) | Φ114 | 0.3 | 100 | 4.0(100V) | Ra:83 | | |
出荷予定:2026年4月14日 |
| 68878245 | LEDB88948(K) | 120 | 1 | 100 | 4.2(100V) | Ra:80 | | |
|
| 68878261 | LEDB88948(S) | 120 | 1 | 100 | 4.2(100V) | Ra:80 | | |
|
| 68878270 | LEDB88931 | 114 | 0.6 | 100 | 4.2(100V) | Ra:80 | | ¥25,100 | ¥11,980 | ¥13,178(税込) |
| |
|
| 68878279 | LEDB88932 | 114 | 0.7 | 100 | 4.2(100V) | Ra:80 | | ¥28,700 | ¥13,980 | ¥15,378(税込) |
| |
|
| 68878288 | LEDB88936(K) | 121 | 0.8 | 100 | 4.2(100V) | Ra:80 | | ¥30,900 | ¥14,980 | ¥16,478(税込) |
| |
|
| 68878297 | LEDB88936(S) | 121 | 0.8 | 100 | 4.2(100V) | Ra:80 | | ¥30,900 | ¥14,980 | ¥16,478(税込) |
| |
|
| 68878306 | LEDB88931Y | 114 | 0.6 | 100 | 4.5(100V) | Ra:80 | | ¥37,100 | ¥17,980 | ¥19,778(税込) |
| |
|
| 68878315 | LEDB88932Y | 114 | 0.7 | 100 | 4.5(100V) | Ra:80 | | ¥40,700 | ¥18,980 | ¥20,878(税込) |
| |
|