| 70031931 | N2421-4 | 表紙/ポリプロピレン(生地厚:0.75mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A5(A4・2ツ折) | | |
|
| 70031940 | N2421-5 | 表紙/ポリプロピレン(生地厚:0.75mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A5(A4・2ツ折) | | |
|
| 70031949 | N2421-7 | 表紙/ポリプロピレン(生地厚:0.75mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A5(A4・2ツ折) | | |
|
| 70031958 | N2421-11 | 表紙/ポリプロピレン(生地厚:0.75mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A5(A4・2ツ折) | | |
|
| 70031967 | N2421-14 | 表紙/ポリプロピレン(生地厚:0.75mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A5(A4・2ツ折) | | |
|
| 70031976 | N2421-16 | 表紙/ポリプロピレン(生地厚:0.75mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A5(A4・2ツ折) | | |
|
| 70031985 | N2422-4 | 表紙/ポリプロピレン(生地厚:0.9mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A4(A3・2ツ折) | | |
|
| 70032001 | N2422-11 | 表紙/ポリプロピレン(生地厚:0.9mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A4(A3・2ツ折) | | |
|
| 70032010 | N2422-16 | 表紙/ポリプロピレン(生地厚:0.9mm)、ポケット/ポリプロピレン(生地厚:0.06mm)、とじ具/ポリプロピレン、ゴムバンド/ポリエステル・ポリウレタン | A4(A3・2ツ折) | | |
|