- 工具の通販モノタロウ
- オフィスサプライ
- パソコン/周辺機器
- PCアクセサリー
- DELLのおすすめ人気ランキング
DELLのおすすめ人気ランキング
2026/02/11更新3,390件の「DELL」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「HPケーブル」、「DELL キーボード」、「マウス型スキャナ」などの商品も取り扱っております。
雨などの水滴から荷物を守る!耐水性に優れる樹脂コーティング生地を採用した防水ビジネスリュックです。14インチまでのパソコンと、小物やペンなどを収納できるポケットが付いたスリーブは、必要に応じて取り外せます。
適合※W約240mm×D約21mm×H約330mmまでの端末の収納に対応します。記載のサイズ以下でも形状等により対応しない場合があります。最新の対応情報はエレコムホームページでご確認ください。適合機種14.0インチまでのMacBook Pro/Air、Surface、 Chromebook 、HP・Dell・Lenovo・ASUSなどのノートパソコン材質500D PVC ターポリン生地色ブラック質量(g)約980容量(L)約22寸法(幅W×奥行D×高さH)(mm)パソコンポケット:240×21×330 ※14.0インチノートパソコンの参考収納寸法ポケット数【気室内】パソコン用ポケット×1、ファスナーポケット×1、オープンポケット(メッシュ)×1、オープンポケット×2、ペンポケット×2外形寸法(幅W×奥行D×高さH)(mm)約320×185×460※ハンドル・ショルダーベルト部含まずポケット【前面】止水ファスナーポケット×1、【側面】オープンポケット(ストレッチメッシュ)×2
1個
¥6,298税込¥6,928
翌々日出荷
DIGILENTCmod S7 Spartan-7 FPGA Module
Description。The Cmod, or Carrier Module, family of products is designed to offer quick, simple, and flexible integration of an FPGA into circuit design, prototyping, and learning/hobby projects.The Digilent Cmod S7 is a small, 48-pin DIP form factor board, populated with 36 pins, built around a Xilinx Spartan-7 FPGA that brings FPGA power and prototyping to a solderless breadboard.The board includes a Quad-SPI flash for programming, as well as a USB-JTAG programming circuit and USB-UART bridge. The Cmod S7 also features a clock source, Pmod port, and onboard I/O with LEDs and pushbuttons. There are 32 FPGA I/O signals, 2 FPGA analog input signals, an external power input rail, and ground that are routed to 100-mil-spaced through-hole pins, making the Cmod S7 compatible with solderless breadboards. This form factor makes the Cmod S7 a great option for flexible and affordable prototyping, or learning FPGA and digital logic circuits. At just .7 by 3.05, it can also be loaded in a standard socket and used in embedded systems.The Spartan-7 FPGA on the Cmod S7 fits performance into a small form-factor packaging. With the MicroBlaze Soft Processor Core from Xilinx, you can create embedded applications with a variety of peripherals, memory, and interfaces.If your design requires transceiver lines or more FPGA resources, we recommend the higher-performance Cmod A7, featuring an Artix-7 FPGA.Guides and demos are available to help users get started quickly with the Cmod S7. These can be found through the Support Materials tab.。Features。Xilinx Spartan-7 FPGA(XC7S25-1CSGA225C)。〇3,650 slices containing four 6-input LUTs and 8 flip-flops。〇1,620 Kbits of fast block RAM。〇Three clock management tile, each with a phase-locked loop and mixed-mode clock manager。〇80 DSP slices。〇Internal clock speeds exceeding 450 MHz。〇On-chip analog-to-digital converter(XADC)。〇Programmable over JTAG and Quad-SPI Flash。Memory。〇4 MBQuad-SPI Flash。Power。〇Powered from USB or 5V external supply connected to DIP pin 24(micro USB cable NOT included)。USB。〇USB-JTAG programming circuitry。〇USB-UART bridge。Push-buttons and LEDs。〇2 Buttons。〇4 LEDs。〇1 RGB LED。Expansion Connectors。〇1 Pmod connector。8 total FPGA I/O。〇48-pin DIP form-factor headers。36 populated pins。■32 total FPGA I/O。■2 Single-ended 0-3.3V analog inputs to XADC。Product Compliance:。〇HTC:8473301180。〇ECCN:EAR99。What's Included。Cmod S7 Module。Custom Digilent cardboard box with protective foam
アズワン品番67-0390-84
1個
¥27,980税込¥30,778
12日以内出荷
シービージャパントイレ用サポート踏み台 YORKDELL
材質本体/ポリプロピレン、滑り止め/PVC高さ(mm)205質量(g)820寸法縦(mm)325寸法横(mm)465
1個
¥1,298税込¥1,428
当日出荷
ホースがタイヤと路面の隙間にかみこむことを防止するホースローラー。
1個
¥2,498税込¥2,748
7日以内出荷
RS PRORS PROシールニトリルゴム回転シャフトシール
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 20 mm 、外径 40 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm。外径 = 40mm。シールタイプ = 回転シャフトシール。厚さ = 10mm。シール材質 = ニトリルゴムRoHS指令(10物質対応)対応
1袋(5個)
¥1,998税込¥2,198
7日以内出荷
CodeTechCAMPLUG TV! for Volkswagen
運転者以外の同乗者が走行中にナビ操作、TV や DVD、USB等の動画鑑賞 を楽しむことが出来るようになります。※1。ナビ等を取り外す技術的な作業は一切必要無く、車両の OBD ポートに PLUG TV! を差し込むだけ。ランプがグリーン点滅からイエロー点灯になったら完了です。元に戻したい場合は再度挿入するだけ。今度はグリーン点滅からブルー点灯になったら完了です。本製品の内部に DIP スイッチを内蔵し、リカバリーモードを搭載しております。万が一の際に対して本製品を挿す前の車両状態に戻す事が出来る機能です。Made in TOKYO
用途(適合)。□Discover Pro 10inch。□Discover Pro 9.2inch (MIB3)ナビゲーションシステム搭載車※2 ※5。□Discover Pro 9.2inch/8inch (MIB1,MIB2)ナビゲーションシステム搭載車。□Discover Media 8inch (MIB3)ナビゲーションシステム搭載車※2。□RNS 850 ナビゲーションシステム搭載車。Volkswagen。・Golf8 (CD) All Model。・Golf8 Variant (CD) All Model。・Golf7.5 (BQ) All Model。・Golf7.5 Varant (BQ) All Model。・Golf7.5 Alltrack (BQ)。・Golf7 (5G) All Model。・Golf7 Variant (5G) All Model。・Golf7 Alltrack (5G)。・Golf Touran (5T) All Model ※5。・Polo (AW1) 前期/後期 All Model ※2 ※5。・T-Cross (C11) All Model 前期 ※2 ※5 ※6。・T-Roc (A11) 前期/後期 All Model ※2 ※5。・Tiguan (5N/AD1) All Model 前期/後期 MY2017~ ※2 ※5。・Passat (B8) All Model 前期/後期 ※2 ※5。・Passat GTE (B8) 前期/後期 All Model。・Passat Alltrack (B8) 前期/後期 ※2 ※5。・Arteon (3H) 前期/後期 All Model ※2。・Arteon Shooting Brake (3H9) All Model ※2。・Touareg (7P) All Model。※1 本製品は運転者以外の同乗者が走行中にTVやDVD、SDカード、USBメモリスティック等に入った動画を楽しむための物です。運転者が走行中にAV機器に表示された画像を注視することは道路交通法で禁じられています。※2 Discover Media/Discover Pro搭載車両で純正TVチューナー非搭載車は、走行中の目的地設定、車両設定や動画視聴などが可能となります。(TV視聴は除く)。※5 Volkswagen純正アクセサリー MIB3(DiscoverPro/Discover Media)用 Digital TV-Tuner(デジタルテレビチューナー)装着した場合は、本商品をインストールすることでTV視聴ができるようになります。(純正以外のTVチューナーは除く)。※6 T-Cross 後期モデルは「core dev TVC for Volkswagen」が適合です保証期間購入から1年間
1個
¥21,980税込¥24,178
4日以内出荷
RS PRORS PROシールニトリルゴム回転シャフトシール
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 55 mm 、外径 100 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 55mm。外径 = 100mm。シールタイプ = 回転シャフトシール。厚さ = 12mm。シール材質 = ニトリルゴムRoHS指令(10物質対応)対応
1袋(5個)
¥6,998税込¥7,698
5日以内出荷
シュナイダーエレクトリックラッチングリレー Acti9
The Schneider Electric Acti 9 iTL is an Impulse Relay generally utilises for incandescent lightings and is popularly known for being used by multiple switches.Device Application Standard Electrically Durable Has a wide range of Compatibility
仕様●極数:2●範囲:Acti9●スイッチング電圧:12V●スイッチング電流:16A●接点構成:DPNO●コード番号:211-1629アズワン品番65-8057-14
取扱停止中
ハイスピードHDMIカプラー:HDMI 1.4b対応。4K(3840x2160p 24/25/30Hz、4096x2160p 24Hz)、フルHD(1920x1080p 120Hz)、10.2Gbps帯域、ワイドアスペクト比、8chオーディオ(5.1/7.1/DD+/Dolby TrueHD)、3Dビデオ対応。頑丈 & コンパクト:頑丈なPVCモールドで強度と安定性に優れた4KハイスピードHDMI対応アダプター。便利な小型サイズ(46mm x 22mm x 11mm)で業務用環境に最適。多目的中継プラグ:短尺のHDMIケーブル2本を接続、またはマイクロ/ミニHDMIケーブルに変換。信号の完全性と安定性を保つ金めっきコネクタを使用、質の高いビデオと音声を提供。用途:会議室、コンファレンスルーム、オフィス、教室などに適したHDMI中継プラグ。ノートPC、業務用ワークステーション、サウンドバーなどに接続。UHD/4Kモニタ、プロジェクタ、大型ディスプレイでプレゼンテーションを表示。Samsung/Sony/Apple TV/Dell/Lenovoなどの機器で使用。仕様:46mm x 22mm x 11mm | ブラック | HDMI 1.4 | HDMI メス - メス(カプラー) | PVCモールド | ARC、Deep Color、HDCP 1.4, CEC、YCC601カラー | HDMI 1.4 以前にも対応
用途2本のHDMIケーブルを結合色ブラックコネクタ形状HDMI[19ピン]メス - HDMI[19ピン]メスメス形状HDMI[19ピン]変換タイプメス - メス
1個
¥1,698税込¥1,868
当日出荷
Dell 光学式LED有線マウス MS116(ブラック)
価格と信頼性を重視しデスクトップPCを使った毎日のPC作業に最適な有線マウス。
<製品特徴>
・価格重視のエントリー向け有線マウス。
・オフィスや家庭での日常業務に最適。
・3年間の製品保守サービス付き。
色黒接続方式有線読取方式光学式
1台
¥699税込¥769
翌日出荷
大人気ペットドライルームが新たに脱臭モードを搭載しリニューアル。エアシャワー機能、ドライ機能、ハウス機能(送風・温風モード)、脱臭モードの1台4役で無駄のないペット専用家電です。日本語のタッチパネル&音声アシストでどなたでも簡単に操作いただけます。日本製Nidec社のパワフルなツインファンがそれぞれ異なる回転数で稼働し、立体的な風を作り出します。また異常温度検知で自動停止の安全機能付きで大切なペットにも安心してご使用いただけます。また、動作音は図書館並みの静音設計で夜中でも安心してご使用いただけます。完全分離製造で丸ごと水洗いOK。トイレの失敗も気にせず衛生的に毎日ご使用いただけます。エアシャワー:高性能EPAフィルターが花粉・PM2.5を吸着。ドライヤー:4方向からの温風で全身すみずみまで乾く、70Lの広々設計(2匹・3匹同時使用OK、合計体重8kgまで)、大きく開くトップドア。室内脱臭機能:不快なトイレ臭を98%除去。温風・送風ハウス機能:"ドア"を外せば、出入りも自由自在。分解・丸洗いOK:工具不要で簡単分解・組み立て。キャスター付きで片手で移動:掃除や移動がスムーズ。トレーナー監修「使い方動画」付き:簡単3ステップでわかりやすい。日本製モーター搭載・安全機能付き:異常温度感知で自動停止。図書館並みの静音設計:夜間でも賃貸でも騒音の心配なし。タッチパネル&音声で簡単操作:カタカナとイラスト表記の操作ボタン
付属品本体、集じんフィルター、脱臭フィルター、取扱説明書質量(kg)15.9色ホワイト電源AC100V50/60Hz(コード長1.2m)コード長さ(m)1.2定格消費電力(W)毛髪乾燥機:1100、脱臭モード:16寸法(幅W×奥行D×高さH)(mm)外寸:457×681×526(脱臭フィルター装着時奥行698)、内寸:362×470×410安全装置異常温度感知センサー、イージーオープンドア、誤操作防止ボタンロックフィルター集じんフィルター、脱臭フィルター機能エアシャワー、ドライ、ハウス、脱臭電気代の目安30分あたり15円程度(ドライモードを使用)センサー感知方式ホコリ:3段階LED表示対象8kg以下の犬猫(ペットの体高が製品内寸410mmより低く、体長は内寸奥行470mmより短いこと)
1台
¥78,980税込¥86,878
4日以内出荷
汎用レール:EIA/ECA-310準拠の4ポストラック各種で使用できる汎用タイプ。サーバー、UPSなど19インチ型機器に対応。レール紛失時の交換品として最適(HPE ProLiant/Dell PowerEdge/Lenovo ThinkSystem/APC UPS互換)。簡単取付:ラックマウント用金具を同梱、手軽に導入できるキット製品。装置をしっかりと支える1Uサーバーラックレール(奥行調整幅61cm - 91cm)。高耐久性:強度を備えたSPCC冷延鋼板製、耐荷重90kgの頑丈なラックマウントレール(マットブラック)。19インチ型機器各種に対応。仕様:標準19インチEIA/ECA-310準拠設計 | 奥行調整幅 61cm - 91cm | 耐荷重 90kg | 8 x M6 ケージナット & ネジ付属。StarTech.comの利点:30年以上に渡りITプロに選ばれる製品を展開。2年メーカー保証と無料テクニカルサポートを提供
1個
¥9,998税込¥10,998
当日出荷
RS PRORS PROシールニトリルゴム回転シャフトシール
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 10 mm 、外径 16.5 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 10mm。外径 = 16.5mm。シールタイプ = 回転シャフトシール。厚さ = 4mm。シール材質 = ニトリルゴムRoHS指令(10物質対応)対応
1袋(5個)
¥1,498税込¥1,648
7日以内出荷
CodeTechCAMPLUG TV+ for Volkswagen
運転者以外の同乗者が走行中にナビ操作、TVやDVD、USB等の動画鑑賞とMirrorLink(TM)を楽しむことが出来ます。※1。以下2項目を同時インストールとなります。1走行中ナビ操作、TV、DVD、USB 等動画鑑賞が可能 (Discover Pro/Discover Media※2 ナビゲーションシステム搭載車のみ )。2走行中全ての MirrorLinkの操作や画像などを映し出すことが可能。※Android搭載スマートフォンの YouTube や SNS 画面をそのまま Discover Pro/Discover Media ナビゲーションシステムや Ready 2 Discover/Composition Media に表示出来ます。ナビ等を取り外す技術的な作業は一切必要無く、車両の OBD ポートに PLUG TV+ を差し込むだけ。ランプがグリーン点滅からイエロー点灯になったら完了です。元に戻したい場合は再度挿入するだけ。今度はグリーン点滅からブルー点灯になったら完了です。本製品の内部に DIP スイッチを内蔵し、リカバリーモードを搭載しております。万が一の際に対して本製品を挿す前の車両状態に戻す事が出来る機能です。Made in TOKYO
用途(適合)。□Discover Pro 10nch (MIB3) ナビゲーションシステム。□Discover Pro 9.2inch (MIB3) ナビゲーションシステム ※2。□Discover Pro 9.2inch/8inch (MIB2) ナビゲーションシステム。□Discover Media 8inch (MIB3) ナビゲーションシステム ※2。□Ready 2 Discover (MIB3) ※4。□Composition Media ※5。※一部のMirrorLink(TM)対応 Androidのみが対象となります。iPhoneでのはMirrorLink(TM)機能は使用できません。・Golf8 HB (CD) All Model。・Golf8 Variant (CD) All Model。・Golf7.5 (BQ) All Model。・Golf7.5 Variant (BQ) All Model。・Golf7.5 Alltrack (BQ)。・Golf7 (5G) All Model。・Golf7 Variant (5G) All Model。・Golf7 Alltrack (5G)。・Golf Touran (5T) All Model※2 ※7。・Polo (AW1) 前期/後期 All Model ※2 ※7。・Polo(6C)※Composition Media(MirrorLink) 搭載車のみ。・T-Cross (C11) 前期 All Model ※2 ※7 ※8。・T-Roc (A11) 前期/後期 All Model ※2 ※7。・Tiguan (AD1) 前期 / 後期 All Model ※2 ※7。・Passat (B8) 前期 / 後期 All Model ※2 ※7。・Passat GTE (B8) 前期/後期 All Model。・Passat Alltrack (B8) 前期 / 後期 ※2 ※7。・Arteon (3H) 前期/後期 All Model ※2。・Arteon Shooting Brake (3H9) All Model ※2。リカバリーモードについて: 本製品をインストールする前の車両状態に戻す事が出来る機能です。※MirrorLink(TM)はCar Connectivity Consortiumの商標または登録商標です。スマートフォンの機種によって対応していない場合があります。ご購入前に停車中にMirrorLink(TM)機能が作動するか事前にご確認ください。※1 本製品は運転者以外の同乗者が走行中に TV や DVD、USB 等の動画鑑賞を楽しむための物です。運転者が走行中に AV 機器に表示された画像を注視する。ことは道路交通法で禁じられています。※2 Discover Media/Discover Pro 搭載車両で純正 TV チューナー非搭載車は、走行中の目的地設定、車両設定や動画視聴などが可能となります。( 純正 TV チューナー非搭載につき、TV 視聴はできません )。※5 MirrorLinkが搭載がされている Ready 2 Discoverと Composition Media は、走行中全ての MirrorLinkの操作や画像などを映し出すことが可能です。(※純正 TV チューナー非搭載車 )。※7 Volkswagen純正アクセサリー MIB3(DiscoverPro/Discover Media)用 Digital TV-Tuner(デジタルテレビチューナー)装着した場合は、本商品をインストールすることでTV視聴ができるようになります。(純正以外のTVチューナーは除く)。※8 T-Cross 後期モデルは「core dev TVC for Volkswagen」が適合です保証期間購入から1年間
1個
¥24,980税込¥27,478
4日以内出荷
PCバッグと液晶保護フィルムの2点セット。PCバッグ特徴。・大切なパソコンをしっかりと守ってくれるシンプルでスタイリッシュなカバンです。・水滴をはじきやすいポリエステルとナイロン生地を採用し、外出時の持ち運びにも配慮しています。・サイドポケットにはマウス、充電器、USBケーブルなど様々なアクセサリーをスッキリ収納できます。・通勤、通学、出張、旅行、日常のお出かけなどいろいろなシーンで活用できます。・手提げバッグの持ち手を外ポケットにしまえばインナーバッグに変身します。液晶保護フィルム特徴。ノートPC液晶画面用 反射防止液晶保護フィルム。・反射防止(ノングレア、アンチグレア)加工により蛍光灯などの光の映り込みを軽減します。・液晶画面の美しさを損なわない高い透過率(全光線透過率88%)です。・硬度3Hのハードコート仕様です。キズが入りにくく液晶画面を保護します。・気泡を取り除くためのヘラとクリーニングクロスセット付き。
付属品フィルム1枚。クリーニングクロス×1。ヘラ×1適合機種Dell G16 2023年版 16インチ色ブラック質量(g)バッグ:約345寸法(長さL×幅W)(mm)バッグ内寸:約400×290寸法(長さ×幅×高さ)(mm)バッグ外寸:約430×310×35特性2WAY
1セット
¥3,398税込¥3,738
4日以内出荷
付属のマルチプラグケーブルProを使用する事で20V/7A/140Wを実現。HPやDELL、Lenovoなどワークステーションモデルなどに対応。19V/20V専用ケーブルになりますのでデスクトップタイプのミニPC/マイクロPC/NUCなどのACアダプタの交換品としても対応可能です。
付属品マルチプラグケーブル 1.0m 1本色ホワイト出力(W)140Wポート数USB Type-C 2ポート/Type-A 1ポート入力電圧(V)AC100-240V 50/60Hz
1個
¥9,298税込¥10,228
3日以内出荷
RS PRORS PROシールニトリルゴム回転シャフトシール
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 27 mm 、外径 38 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm。外径 = 38mm。シールタイプ = 回転シャフトシール。厚さ = 6mm。シール材質 = ニトリルゴムRoHS指令(10物質対応)対応
1袋(5個)
¥2,698税込¥2,968
5日以内出荷
・ノートパソコンやモニターの盗難防止に最適なダイヤル式ワイヤーロックです。・標準サイズ(3×7mm)のセキュリティスロットに対応し、差し込んでロックするだけの簡単設計。・【ダイヤルロック式】。鍵を使わず暗証番号で施錠・解錠が可能。初期設定は「0000」、任意の番号に変更できます。鍵の管理が不要なため、多人数での使用環境にも最適です。・【ワイヤー仕様】。長さ約1.8mのスチールワイヤーを採用し、デスクやテーブルの脚などに巻き付けて柔軟に固定可能。ワイヤー表面にはビニールコーティングを施しており、機器本体を傷つけにくい仕様です。・【使用場所】。オフィス、学校、シェアスペース、展示会、カフェなど、不特定多数が出入りする環境での盗難防止対策にご活用いただけます。
質量(g)約110ワイヤー径(Φmm)約4.4ワイヤー長さ(m)約1.8対応機種Dell OptiPlex 7010 タワー材質(ケーブル)PVCコーティングスロット標準スロット(ケンジントンタイプ/3×7mm)
1個
¥1,398税込¥1,538
4日以内出荷