- 工具の通販モノタロウ
- 制御機器/はんだ・静電気対策用品
- はんだ関連・静電気対策用品
- 静電気対策用品
- HAS-150のおすすめ人気ランキング
HAS-150のおすすめ人気ランキング
2026/02/27更新9件の「HAS-150」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「静電気防止 クリーム」、「パソコン 静電気防止」、「毛玉防止」などの商品も取り扱っております。
帯電荷を処理箇所に引きつけて消滅させる特性があるため全面処理しなくても十分に静電気を押さえホコリを付きにくくします。
塗布した面に本液が付いている状態であれば長期間静電効果が得られます。
水系で作業者の健康に対して安全であり引火性が無く保管も容易です。
水系であって、プラスチックに対して密着する特殊性があります。
帯電防止性能に加えて、人には有用な除菌性能があり、環境にも優しいです。
耐熱温度が高く各種絶縁体材料の加工温度に耐えることができ応用範囲が広いです。
用途各種プラスチック、OA、AV機器、家具、ガラス、繊維、紙等のホコリ・静電気除去成分機能性有機ホウ素化合物、導電性カチオン化合物使用方法本製品を柔らかい布等に吹きつけてから、全体に薄くのばしていくことで良好な無帯電効果が得られます。危険物の類別非危険物RoHS指令(10物質対応)対応
1本(150mL)
¥1,798税込¥1,978
当日出荷
刃幅(mm)9材質(刃)炭素鋼厚さt(mm)0.38タイプ標準型入数(枚)5材質(ケース)PP適合カッターHA-2N・7N、HA-S100、F-WBB103
1セット(5枚)
¥339税込¥373
当日出荷
床面と車輪の摩擦による静電気の蓄積を防止します。
静電気の帯電が少ないので、防塵効果に優れています。
ノーカーボンのため、床面を汚しません。
高荷重で、耐油、耐アルカリ、耐有機溶剤に優れています。
体積固有抵抗値 10^10~10^12Ω・cm
用途半導体、液晶製造工場、熔接取扱い場所に最適です。RoHS指令(10物質対応)対応
RS PRORS PROシールニトリルゴム回転シャフトシール
The RS Pro oil seal typemetric nitrile double has 150mm internal diameter, 180mm outer diameter and 14mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 150mm。外径 = 180mm。シールタイプ = 回転シャフトシール。厚さ = 14mm。シール材質 = ニトリルゴムRoHS指令(10物質対応)対応
1袋(2個)
¥6,798税込¥7,478
7日以内出荷
Description。Keypads are very handy input devices, but who wants to tie up seven GPIO pins, wire up handful of pull-up resistors, and write firmware that wastes valuable processing time scanning the keys for inputs? The SparkFun Qwiic Keypad comes fully assembled and makes the development process for adding 12 button keypad easy. No voltage translation or figuring out which I2C pin is SDA or SCL, just plug and go! Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use breadboard.。Each of the keypad's 12 buttons has been labeled 1, 2, 3, 4, 5, 6, 7, 8, 9, 0, *, and and has been formatted to into the same layout as telephone keypad with each keypress resistance ranging between 10 and 150 Ohms. The Qwiic Keypad reads and stores the last 15 button presses in First-In, First-Out(FIFO)stack, so you don't need to constantly poll the keypad from your microcontroller. This information, then, is accessible through the Qwiic interface. The SparkFun Qwiic Keypad even has software configurable I2C address so you can have multiple I2C devices on the same bus.。NOTE:The I2C address of the Qwiic Keypad is 0x4B and is jumper selectable to 0x4A(software-configurable to any address). multiplexer/Mux is required to communicate to multiple Qwiic Keypad sensors on single bus. If you need to use more than one Qwiic Keypad sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Keypad Hookup Guide。Features。Software Selectable Slave Address。Low Power ATtiny85 controller。Button Presses w/ Time Stamp。Default I2C Address:0x4B。2x Qwiic Connector
アズワン品番67-0421-41
1個
¥4,198税込¥4,618
33日以内出荷
。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repo
アズワン品番67-0427-10
1個
¥4,898税込¥5,388
33日以内出荷
TOWA[切削工具]超硬スクエアエンドミル HARD STAR Type A 4枚刃
独自のスパッタ方式の製膜技術を用いたコーティングHard Star Type Aは幅広い被削材に最適。平滑なコーティングにより摩耗進行を均一化し抜群の高寿命を実現。
用途被削材:ステンレス粉末(SUS420J2)3Dプリンター-仕上、アルミ合金-仕上、ステンレス鋼-仕上、ダイス鋼-仕上、ハイス鋼-仕上用。適応加工形状:側面加工、溝加工、平面加工用。刃数4表面処理HARD STAR Type Aねじれ角(°)30シャンク径公差(mm)0~-0.005素材極超微粒子超硬合金
RS PRORS PROシールニトリルゴム回転シャフトシール
The RS Pro oil seal typemetric nitrile single has 120mm internal diameter 150mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 120mm。外径 = 150mm。シールタイプ = 回転シャフトシール。厚さ = 12mm。シール材質 = ニトリルゴムRoHS指令(10物質対応)対応
1袋(2個)
¥4,998税込¥5,498
7日以内出荷
TOWA[切削工具]超硬スクエアエンドミル HARD STAR Type A 2枚刃
独自のスパッタ方式の製膜技術を用いたコーティングHard Star Type Aは幅広い被削材に最適。平滑なコーティングにより摩耗進行を均一化し抜群の高寿命を実現。
用途被削材:ステンレス粉末(SUS420J2)3Dプリンター-仕上、アルミ合金-仕上、ステンレス鋼-仕上、ダイス鋼-仕上、ハイス鋼-仕上用。適応加工形状:側面加工、溝加工、平面加工用。刃数2全長(mm)50表面処理HARD STAR Type Aねじれ角(°)30シャンク径公差(mm)0~-0.005素材極超微粒子超硬合金










![超硬スクエアエンドミル HARD STAR Type A 4枚刃 TOWA[切削工具]](http://jp.images-monotaro.com/Monotaro3/pi/middle/mono52608826-240112-02.jpg)

![超硬スクエアエンドミル HARD STAR Type A 2枚刃 TOWA[切削工具]](http://jp.images-monotaro.com/Monotaro3/pi/middle/mono52608485-240112-02.jpg)