- 工具の通販モノタロウ
- 制御機器/はんだ・静電気対策用品
- 制御機器
- 操作用スイッチ・ブザー・表示灯
- IDEC LEDのおすすめ人気ランキング
IDEC LEDのおすすめ人気ランキング
2026/03/30更新1,035件の「IDEC LED」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「パネルマウント LED」、「IDEC LED球」、「IDEC」などの商品も取り扱っております。
明るく見易い高輝度LED採用。
Bernstein Tools for electronicsピンセットキット 6本 スチール
Nylon storage wallet
Bernstein 6 Piece ESD Surface Mount Tweezer Kit (5-060)
ESD safe dissipative 6 piece precision highly accurate tweezer kit manufactured from high grade Steel for excellent consistency and Anti-corrosion properties
Ideal for use in SMD & SMT where Electrostatic Discharge is a concern.
Small extremely hard precision machined tips for unrivalled strength and durability Chrome Nickel high grade Steel construction for excellent durability, strength and handling Stainless and Anti-magnetic (SA) Acid resistant Matt finish Marked with the part number and special properties on the handle for quick identification of the right tool for the job
仕様●材質:スチール●個数:6●ESD対応:あり●RoHS適合状況:該当なし●コード番号:112-241アズワン品番68-4150-08
1個
¥39,980税込¥43,978
7日以内出荷
RS PRORS PRO パイプカッター 3 → 22 mm
切断能力 = 3 → 22 mm。材料カット = 銅。ボディ材質 = 亜鉛合金。。パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
1個
¥2,198税込¥2,418
7日以内出荷
IDEC(和泉電気)HG1G形プログラマブル表示器
高輝度LEDバックライト採用で4.3インチ800cd/m2の視認性に優れた表示性能を実現。
RS PRORS PRO ドリルビットセット HSS, 3個
ISO Step Drills, Individual ; Set. Supplied individually and as a 3 piece set Designed for cutting ISO hole sizes in materials with a thickness of up to 3mm Suitable for use with industrial power drills, bench or pedestal drills
仕様穴開け用途 = 金属。ドリルビットの種類 = ステップドリルビット。材質 = HSS。個数 = 3。最小サイズ = 4mm。最大サイズ = 30mm。セット内容 = ステップドリルビット
1個
¥27,980税込¥30,778
7日以内出荷
IDEC(和泉電気)DD96シリーズ
仕様リアマウント形●データ入力(V):L:0~2、H:12~30●表示文字:7セグメント赤色LED表示、10進表示ユニット:0~9、小数点●パネルへの取付方法:ねじ取付け質量(g)(約)100保護構造IP40(IEC 60529)出力BO(ブランキング出力)桁数最大8桁まで任意に組合わせ可能入力BCD(バイナリ)、LATCH、Dp、BI入力文字高(mm)57保存温度(℃)-25~80(ただし、氷結しないこと)消費電流(mA)(約)80使用周囲温度(℃)-10~55(ただし、氷結しないこと)入力論理負論理表示機能10進表示ユニット使用電圧範囲(V)DC24±10%色(本体)黒使用周囲湿度(%RH)35~85(ただし、結露しないこと)
1個
¥38,980税込¥42,878
16日以内出荷
形状丸取付穴径(Φmm)7光源LED保護構造IP40保存温度(℃)-25~+80(ただし、氷結しないこと)使用周囲温度(℃)-20~+55(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)定格電流(mA)15適合パネル厚さ(mm)0.6~6
保護構造はIP65(IEC 60529)
保護構造IP65使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
IDEC(和泉電気)DD3Sシリーズ
仕様●データ入力(V):L:0~2、H:9~30●表示文字:7セグメト、緑色、表示:0~9、A~F、小数点●ユニットの組合わせ:はめ合い式●パネルへの取付方法:スナップオン質量(g)表示ユニット:(約)16、エンドプレート:(約)4.5(左右1セット)タイプ標準種類ユニットディスプレイ保護構造IP40(IEC 60529)桁数最大8桁任意に組合わせ可能保存温度(℃)-25~80(ただし、氷結しないこと)消費電流(mA)40以下LED色緑使用周囲温度(℃)-10~55(ただし、氷結しないこと)入力論理負論理表示機能16進表示耐ノイズ電源端子(ノーマル・コモンモード):±1000V、入力端子(ノーマル・コモンモード):±1000V、出力端子(ノーマル・コモンモード):±500V(インパルス条件:パルス幅100ns、1μs)使用電圧範囲(V)DC12~24±10%突入電流(A)約0.3(電源電圧24V)耐衝撃(m/s2)耐久:490耐振動耐久:周波数10~55Hz、片振幅0.25mm耐電圧(V/min)充電部と非充電部間DC1500使用周囲湿度(%RH)35~85(ただし、結露しないこと)
1個
¥7,598税込¥8,358
当日出荷
形状丸取付穴径(Φmm)8光源LED保護構造IP40
三菱電機GT25ハンディGOT
コンパクトで軽く、GOT を手元に、装置の近くで確認しながら操作できます。
背面のストラップに手を通して片手で持つことで、手持ち操作時の落下防止に役立ち、長時間の操作でも安心です。しかもお手頃価格。
装置の緊急停止などに対応できる非常停止スイッチ搭載。接点には、安全のため[b接点タイプ]を採用しました。
手動/自動の切り換えやモード選択など、運用によってオペレータを限定できます。また、キーを抜いてしまえば、他人に操作される心配もありません。
操作盤に設置していたハードスイッチが不要になります。機械の運転/停止などに活用できます。
GT25ハンディと外部接続ケーブルの着脱はワンタッチで簡単に行えます。着脱のための工具は不要です。
誤操作の防止や機械の運転禁止用インタロックとして、3ポジション式(OFF-ON-OFF)のイネーブルスイッチを採用しました。
デッドマンスイッチとして外部機器に接続し、機械への操作中止命令を即座に伝えることができます。
SDメモリカード(オプション)を装着することで、内蔵メモリに加え、ドキュメント表示、ロギングやアラームデータ、バックアップ/リストアなどの大容量データが保存可能になります。
USBメモリを直接接続でき、GOTのOSやプロジェクトデータを更新できます。GOTでロギングしたデータを取り出し、パソコンでの解析などにも便利です。
盤を閉じたままパソコンと接続し、GOTを経由して各種FA機器のプログラミングや立ち上げ、調整作業が可能です。
三菱電機製のシーケンサやサーボ、インバータ、ロボットに接続できます。
表示色(表示部)65536色色(バックライト)白取付方式ハンディ周波数(Hz)耐振動【断続的な振動がある場合】<周波数:5~8.4>片振幅3.5mm、掃引回数X、 Y、 Z方向各10回<周波数:8.4~150>加速度9.8m/s2、掃引回数X、 Y、 Z方向各10回【連続的な振動がある場合】<周波数:5~8.4>片振幅1.75mm<周波数:8.4~150Hz>加速度4.9m/s2保護構造前面部:IP65F(外部接続ケーブル装着時。外部接続ケーブルの中継コネクタ側は対象外。)シリーズGOT2000適合規格UL/cUL、CE(EMC)、CE(RoHS)、EAC、KC耐電圧電源端子一括⇔アース間 DC500V 1分間精度【内部時計】±90秒/月(使用周囲温度:25℃)表示部(表示デバイス)TFTカラー液晶冷却方式自冷バッテリー(バックアップ対象)SRAMデータ、時計データ、システム状態ログデータメモリー容量(ユーザメモリ)格納用メモリ(ROM):32MB、(ユーザメモリ)動作用メモリ(RAM):80MB絶縁抵抗(MΩ)電源端子一括⇔アース間 DC500V 絶縁抵抗計にて10以上LED色2色(青色、橙色)使用周囲温度(℃)0~40周囲湿度(%RH)(保存)10~90結露無きこと保存温度範囲(℃)-20~60耐ノイズノイズ電圧1000Vp-p、ノイズ幅1μs、ノイズ周波数30~100Hzのノイズシミュレータによる突入電流(A)30以下(2ms、使用周囲温度25℃、最大負荷時)汚染度(使用環境)2以下耐衝撃(m/s2)JIS B 3502、IEC 61131-2に適合(147(15G)、X、 Y、 Z方向 各3回)雰囲気(使用)油煙、腐食性ガス、可燃性ガスがなく、導通性の埃がひどくないこと、直射日光があたらないこと(保存時も同様)使用周囲標高(m)2000以下キーサイズ(タッチパネル)最小2×2[ドット](1キーあたり)登録可能画面数(表示部)4096画面許容瞬時停電時間(ms)5以内接地D種接地(第3種接地)、接地不可の時は盤に接続のこと表示文字数16ドット標準フォント時:40字×30行(全角)、12ドット標準フォント時:53字×40行(全角)同時押し点数(タッチパネル)同時押し不可(1点のみタッチ可能)タッチパネル方式アナログ抵抗膜式バックライト(表示部)LED(交換不可)輝度調整(表示部)32段階調整入力電源(V)DC24(+10%、-15%)オーバーボルテージカテゴリII以下ブザー出力単音色(音程、音長の調整可)使用周囲湿度(%RH)10~90結露なきこと
IDEC(和泉電気)LF1B形 LED照明ユニット
保存温度(℃)-35~70(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-30~55(ただし、氷結しないこと)雰囲気腐食ガス不可耐振動周波数5~55Hz、片振幅0.17mm、加速度20(m/s2)、3方向各2時間使用湿度(%RH)45~85(ただし、結露しないこと)
外形寸法(mm)19×Φ10口金BA9s/13
種類照光式ボタン形状丸端子形状はんだ端子照光種別LED保存温度(℃)-30~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガにて)使用周囲温度(℃)-25~55(ただし、氷結しないこと)取付穴径(Φmm)16接触抵抗(mΩ)50以下(初期値)耐振動(耐久)5~55Hz、片振幅0.75mm使用周囲湿度45~85%RH(ただし、結露しないこと)耐振動(誤動作)5~55Hz、片振幅0.75mm耐衝撃(誤動作)200m/s2耐衝撃(m/s2)(耐久)500記名板寸法(mm)Φ13.7彫刻範囲(mm)Φ12最大彫刻深さ(mm)0.5耐電圧(V/min)(スイッチ部)充電金属部と非充電金属部間:AC2000、異極端子間:AC2000、同極端子間:AC1000、接点端子とランプ端子間:AC1500、(照光部)充電部とアース間:AC2000
IDEC(和泉電気)Φ30 TWNシリーズ パイロットライト丸形 LED照光レンズ
適合丸形用(APN1、APD1用)適合本体APN(E)1用材質AC樹脂サイズΦ24.6高さ(mm)28