- 工具の通販モノタロウ
- 作業工具/電動・空圧工具
- 作業工具
- 工具セット
- LIGHTOOLのおすすめ人気ランキング
LIGHTOOLのおすすめ人気ランキング
2026/08/20更新3件の「LIGHTOOL」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「ライツール」、「旭金属工業」、「top 工具セット」などの商品も取り扱っております。
- 旭金属工業(旧:新日本ツール)
ツールセット
超軽量工具ライツール搭載(ねがめレンチ・両口スパナ・ラチェッとハンドル) キャッチボール付六角棒レンチ 国産有名メーカー製工具でセット組しました(SUN FLAG製強力貫通型ドライバー、LOBSTER製モンキーレンチ、KEIBA製ペンチ・ニッパー、OH製コンビネーションハンマー)RoHS指令(10物質対応)対応 - SPARKFUN
Xcelite 8-in-1 Screwdriver Set
Description。The Xcelite 8-in-1 Screwdriver Set provides eight high-quality bits in a single ergonomic tool. Each bit is easily accessible with a spring-loaded magnetic housing that holds the seven included bits you aren't currently using. Though the screwdriver set includes eight unique bits, the end of the shaft features a 0.25" hex driver that can fit most of your existing 1/4" bits. With a strong magnetic hold and no-roll handle design, this is one of the best all-in-one tools we have used!。The shaft of this multiple-tip driver is made from a chrome-molybdenum vanadium steel that makes for great durability and longevity.アズワン品番67-0428-231個¥8,998税込¥9,89833日以内出荷 - Description。The SparkFun Qwiic LED Stick features ten addressable APA102 LEDs, making it easy to add full color LED control using I2C. Write to individual LEDs to display a count in binary, or write to the whole strip for cool lighting effects. You can even add more LEDs to the end if you need to. We've written an Arduino library and Python package that take care of the I2C and communication to the LEDs so all you have to do is decide what color each LED should be.。The LED Stick has a default I2C address of 0x23 but can be changed with a simple command, allowing you to control up to 100 LEDs(10 Qwiic LED Sticks)on a single bus! The address can also be changed to 0x22 by closing the solder jumper on the back of the board.。This board is one of our many Qwiic compatible boards! Simply plug and go. No soldering, no figuring out which is SDA or SCL, and no voltage regulation or translation required!。Warning:Using a lot of LEDs can draw a lot of current. Make sure to consider the power limits of your setup. If you expect your LED chain to draw more than 600mA of current, connect your external supply directly to VLED. Closing the jumper from VLED to VCC will add a 4.7uF decoupling capacitor.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the Qwiic LED Stick Guide。Features。10x APA102C addressable LEDs driven by an ATTiny85。Default I2C Address:0x23(Adjustable to 0x22 via Jumper)。2x Qwiic Connectorsアズワン品番67-0421-831個¥3,500税込¥3,85033日以内出荷