- 工具の通販モノタロウ
- オフィスサプライ
- 家電
- 美容家電
- THRIVEのおすすめ人気ランキング
THRIVEのおすすめ人気ランキング
2026/08/20更新39件の「THRIVE」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「ミニミシン」、「コンテナボックス」、「デンマ」などの商品も取り扱っております。
- 柔軟性のある振動ヘッドがマッサージしたい部位にフィット用途マッサージ器として。ハンディ/肩/腰/腕/ふくらはぎ/脚/足/リフレッシュ/疲れ/癒し/マッサジャー質量(g)420長さ(cm)約30コード長さ(m)約2定格時間(分)20医療機器承認・認証・届出番号医療機器認証番号:226AKBZX00050A01医薬品医療機器等法管理医療機器(家庭用電気治療器)振動数(回/min-1)(速)約6700、(遅)約52001個¥3,598税込¥3,9585日以内出荷
- スライヴ(THRIVE)
2200
新設計のハイパワーモーターを採用しました。手にフィットするスリム設計の、軽量コードレスモデルです。セット内容充電台(アダプター)、オイル、ブラシ、アタッチメント(3mm、6mm)質量(g)112電源充電式定格【充電台】入力:AC100V 50/60Hz 0.15A/出力:DC3.8V 1A外形寸法(幅W×長さL×高さH)(mm)33×152×33電源コード(m)約1.6刈込み高さ(mm)0.5ストローク数(min-1[回/分])約4500使用電池リチウムイオン電池充電時間(時間)1使用可能時間(分間)451台¥8,698税込¥9,568当日出荷 - スライヴ(THRIVE)
2200専用替刃
新設計のハイパワーモーターを採用しました。手にフィットするスリム設計の、軽量コードレスモデルです。付属品充電台(アダプター)、アタッチメント(3mm、6mm)、オイル、ブラシ適合2200、2100AD質量(g)112電源充電式定格【充電台】入力:AC100V 50/60Hz 0.15A/出力:DC3.8V 1A外形寸法(幅W×長さL×高さH)(mm)33×152×33電源コード(m)約1.6刈込み高さ(mm)0.5連続使用時間(分)(1時間充電時)約45ストローク数(min-1[回/分])約4500充電時間約1時間使用電池リチウムイオン電池1個¥2,998税込¥3,298当日出荷 - スライヴ(THRIVE)
替刃 MODEL5用
ニッケルボロンコーティング(上刃・下刃)仕様。防錆性、高硬度性、耐摩耗性に優れています。仕様適合モデル:MODEL 5シリーズ(509-H、555-H、556-H、505Z-H、508-H、535Z-H、5500-H) - スライヴ(THRIVE)
ヘアークリッパー 5500-H(2mm刃付)
コード式タイプ。確かな切れ味とパワーで長年愛されてきたロングセラーモデル。仕様ストローク:約2,100回/分付属品オイル、ブラシ質量(g)6001台¥22,980税込¥25,2783日以内出荷 - スライヴ(THRIVE)
電バリ替刃 5500系
替刃は509-H・555・505Z・505S・508・515R・535・5500に対応。 - スライヴ(THRIVE)
フットマッサージャー MD-6113
ふくらはぎから足裏を、もみとローラーで一度にマッサージできる、フットマッサージャー。 従来機種の機能はそのままに、足裏ローラー、足首ローラーを新搭載。 それぞれの部位を回転しながら刺激。 モミボードがふくらはぎをしぼり上げ、足をつつみ込みながらマッサージする。 固定突起は、つま先、かかとを刺激。 自動コースは2種類。 速度の切り替えと停止を異なる動きでマッサージ。 使い過ぎや切り忘れを防止する、10分オートタイマー付の安全設計。用途日々の疲れを解消。ふくらはぎ、足首、つま先、かかと、足裏マッサージ。ストレッチ コリ解消 もみほぐし リフレッシュに。フットマッサージャー 椅子に座って使える オフタイマー 自動停止機能付。材質本体:ABS樹脂、布カバー:ポリエステル質量(kg)4.9色ゴールド消費電力(W)40定格電圧(V)AC100(50/60Hz)寸法(幅W×奥行D×高さH)(mm)約500×370×370電源コード(m)約2定格時間(分)20動作回数(もみ回数)速:約9回/分、遅:約7回/分オートタイマー(分)約10医療機器承認・認証・届出番号医療機器認証番号:230AGBZX00018000医薬品医療機器等法家庭用管理医療機器1台¥24,980税込¥27,4785日以内出荷 - SPARKFUN
PicoBuck LED Driver
Description。The PicoBuck LED Driver is an economical and easy to use driver that will allow you to control and blend three different LEDs on three different channels. By default, each channel is driven at 330mA; that current can be reduced by either presenting an analog voltage or a PWM signal to the board. Version 12 of the board adds a solderable jumper that can be closed to increase the maximum current to 660mA. The new voltage regulator also increased the voltage rating on the various components on the board, allowing it to be used up to the full 36V rating of the AL8805 part.。Three signal inputs are provided for dimming control. You can use the PWM signal from an Arduino or your favorite microcontroller to dim each channel individually, or you can tie them all to the same PWM for simultaneous dimming. Dimming can be done by an analog voltage(20%-100% of max current by varying voltage from .5V-2.5V)or by PWM(so long as PWM minimum voltage is less than .4V and maximum voltage is more than 2.4V)for a full 0-100% range. A small jumper is provided for each channel to allow you to increase the drive strength from 330mA to 660mA. Two mounting holes for 4-40 or M3 screws are provided on either side of the board. They are perforated so they can be easily snapped off with a pair of pliers, if a smaller footprint is desired.。Note:。If you're going to use screw terminals, this board uses two different sizes. Check the related products for both sizes you'll need.。Note:。The PicoBuck LED Driver was made in collaboration with Ethan Zonca. A portion of each sale is given back to him.アズワン品番67-0420-831個¥5,298税込¥5,82833日以内出荷 - スライヴ(THRIVE)
つかみもみマッサージャーMD-460
スタイリッシュなファブリック仕様でインテリアとも馴染みが良い、持ち運びの便利なコンパクト&軽量設計のつかみもみマッサージャーです。【つかみアーム】が筋肉を内側から押し上げ、4つの【もみボール】が円を描くようにもみ込んで首や肩を刺激します。まるで人の手のような動きを再現した本格的なマッサージが疲れた体を癒します。自分の体形にあわせて「狭」「広」を切替え、ピッタリのもみ幅に調節可能。理想的なマッサージです。首や肩だけでなく、腰・太もも・ふくらはぎなど、気になる部位のマッサージもこれ一台でケアできます。仕様【もみ回数(回/min)】(速い)14 / (遅い)10その他【ACアダプター】IVP1200-2000P材質本体:ポリエステル、布カバー:ナイロン質量(kg)約1.45定格AC100V50/60Hz電源コード(m)約1.8機能幅調節(狭/遅)、連続(早/遅)、自動(1/2)、オートタイマー定格時間(分)約20寸法(幅W×奥行D×高さH)(cm)37×39.5×12.5オートタイマー(分)約10医療機器承認・認証・届出番号医療機器認証番号:306AHBZX00001000医薬品医療機器等法家庭用管理医療機器1台¥11,980税込¥13,1785日以内出荷 - PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16C。パッケージタイプ = SPDIP。実装タイプ = スルーホール。ピン数 = 28。デバイスコア = PIC。データバス幅 = 8bit。プログラムメモリサイズ = 4 K x 14ワード。最大周波数 = 4MHz。RAMサイズ = 192 B。USBチャンネル = 0。PWMユニット数 = 2。SPIチャンネル数 = 1。USARTチャネルの数 = 1。長さ = 35.18mmRoHS指令(10物質対応)対応1セット(15個)¥14,980税込¥16,4787日以内出荷
- Altivar ATV320 シリーズ Altivar Machine ATV320可変速ドライブは、シンプルながら各所が強化されています。これらは、OEM メーカー向けに設計されており、0.18 → 15 kW の三相同期及び非同期モータのシンプルかつ Advanced な要件に適合します。 このタイプの VFD は、各種用途で機械の実効性を向上させるのに最適なソリューションです。 特長と利点: オープンループモータ制御によるオートメーション機能の強化と非同期及び同期モータの単純さの組み合わせ。これは、始動 / 停止用途向けの低速動的精度にも適用されます。 EtherNet/IP - Modbus TCP、Profinet EtherCAT、Profibus、CANopen、DeviceNet などの Advanced Connectivity 機械に専門性や柔軟性をもたらす ATVLogic などの機能を搭載 Altivar Machine ATV320 可変速ドライブは、前モデルの堅牢性と信頼性の伝統を継承 特に生産変更時に機械の動作時間を最大化するために、安全診断と安全動作、システム統合、及びネットワーク構成をタイムリーに実現できます。 ATV320 は、複数の機械レイアウトに対応し、キャビネットや機械フレームなどの場所の内側に設置できるコスト効果が高く簡単な設備として設計 これらの VFD は、堅牢で強度と信頼性に優れ、IEC60721-3-3 クラス 3C3 コーティングを施された基板と可変周波数ドライブを備え、過酷な環境での機械の可用性を拡大 このシリーズには、機械に応じたさまざまな取り付けオプション(垂直、水平、ドライブを横向きに取り付ける場合は制御モジュールをオフセットするオプションを使用、横並び) 追加安全トルクオフ、機械の認定と機械指令 2006/42/EC への準拠を単純化する完全安全監視の 4 つの機能を備えた、総合的な組み込み安全アカウントです。 カセット形式で簡単に取り付け可能な通信カード 可変周波数ドライブは通常どこにありますか ATV320 シリーズはシンプルな機械要件にも Advanced の機械要件にも対応 機械設備にも電気設備にも使用可能 原材料処理 - 小型コンベア 包装 - 小型ラベル貼り機、小型袋詰め機 ファン付き機械のある機械のある機械 - 空気又は煙の排出、プラスチックフィルム製造機械、オーブン、ボイラーなど アクセスバリアの処理、広告板の回転など、シンプルな消費者向け機械 医療用ベッドやランニングマシンなどの健康業界 食品及び飲料産業の製粉機、こね混ぜ機、ミキサーなどでも活躍 商品や材料の吊り上げ移動を必要とする企業にも優れたソリューションとなるインバータドライブです。 ATV320 シリーズ VFD のメンテナンス方法 Altivar 12に予防保守は一切必要ありませんが、性能を最適化するため、いくつかの定期チェックを実施することをお勧めします。 すべての接続の状態と締め付け具合。 ユニット周囲の温度が許容可能なレベルに保たれ、換気が効果的であることを確認します。ファンの平均サービス寿命は10年もあります。 目に見えるほこりがないことを確認します。 ファンが常に適切に動作しており、カバーに物理的な損傷がないことを確認してください。 ATV320U40N4W Altivar Machine ATV320 Variable Speed Drive Inverter Drive with Vario IP66。ATV320。Asynchronous motors, Synchronous motors。Complex machine application。Without Vario。Enclosed control block Integrated EMC filter Class C2。Product does Not have a built-in fan。380 to 500 V Rated supply voltage。5 hp Motor (heavy duty)。Line current 10.6 A 500 V, 13.7 A 380 V。52 dB Noise level to 86/188/EEC。Relay output (R1, R2), 5 mA at 24 V DC minimum switching current。Machinery applications.仕様●許容入力:4 kW●相数:3●電源電圧:380 → 500 V ac●許容電流値:10.6 A●出力周波数:0.1 → 599Hz●併用可能製品:Altivar Machine ATV320●シリーズ:ATV320●IP保護等級:IP66●フィールドバス通信タイプ:CANopen、Modbus●STO:あり●フィルタを含む:あり●機能:モータ制御, 開ループ速度制御●コード番号:186-0908アズワン品番65-7326-581個¥339,800税込¥373,7807日以内出荷
- スライヴ(THRIVE)
ヘアークリッパー 505Z-H(2mm刃付)
コード式タイプ。滑りにくいラバー塗装。パワフルな高速回転モデル。優れた静音性・操作性に優れた新設計デザイン。仕様ストローク:約2,400回/分付属品オイル、ブラシ質量(g)305コード長さ(m)2.51台¥23,980税込¥26,3783日以内出荷 - 1個¥199,800税込¥219,7805日以内出荷
- スライヴ(THRIVE)
ヘアークリッパー 509-H(2mm刃付)
コード式タイプ。手にフィットする超小型設計で、持ちやすさ、握りやすさを実現。全長わずか11.8cmの超小型ボディによる操作性、作業性が大幅に向上しました。仕様ストローク:約1,850回/分付属品オイル、ブラシ質量(g)235コード長さ(m)2.5 - スライヴ(THRIVE)
電バリ替刃5500系
長年の知識と経験豊富な職人が手がける刃は、確かな切れ味をお約束します。対応機種509-H、556、505Z 505S、508515R、535、535Z-H、5500 - スライヴ(THRIVE)
ヘアクリッパ―
パワフルな駆動でよく刈れ、手にフィットするスリムグリップ設計。刈り高さを5段階に調節可能な可変式刃で自在にスタイリング。付属品可変式刃(刈り高さ調節レバー式)、充電台、電池パック×2本、オイル、ブラシ、アタッチメント(34691215mm)色ブラック質量(g)175タイプ充電式コード長さ(m)約1.8使用電池リチウムイオン電池コーティング下刃:ニッケルボロン充電時間(時間)約2刈高調整(mm)0.5~2.5(5段階調整)1台¥33,980税込¥37,3783日以内出荷 - スライヴ(THRIVE)
ヘアークリッパー 556-H(2mm刃付)
コードレス(充電式)タイプ。静音性に優れたハイテクモーター搭載。パワフルな高速回転モデル。90分使用可能《2時間フル充電時》仕様使用電池:リチウムイオン電池付属品付属品:充電器、スペアバッテリー、オイル、ブラシ質量(g)300 - スライヴ(THRIVE)
アタッチメントコーム(301、601用)
軽量・静寂さを実現したモデルです。装着刃はスライド刃(0.5~2mmの4段階)付きです。替え刃は0.1~9mmの11種類を配備しています。適合301601305605 - SPARKFUN
Xcelite 8-in-1 Screwdriver Set
Description。The Xcelite 8-in-1 Screwdriver Set provides eight high-quality bits in a single ergonomic tool. Each bit is easily accessible with a spring-loaded magnetic housing that holds the seven included bits you aren't currently using. Though the screwdriver set includes eight unique bits, the end of the shaft features a 0.25" hex driver that can fit most of your existing 1/4" bits. With a strong magnetic hold and no-roll handle design, this is one of the best all-in-one tools we have used!。The shaft of this multiple-tip driver is made from a chrome-molybdenum vanadium steel that makes for great durability and longevity.アズワン品番67-0428-231個¥8,998税込¥9,89833日以内出荷 - スライヴ(THRIVE)
ハンディマッサージャー
手に持って気になる部分をピンポイントでマッサージできるお手軽なハンディマッサージャーです。独自のアーム形状と3種類のアタッチメントで幅広くアプローチ。振動は「はやい・ゆっくり」が選べます。仕様振動回数:はやい:約3300回/分、おそい:約2600回/分付属品アタッチメント3種(丸形ヘッド、U字型ヘッド、平型ヘッド)材質本体:ABS樹脂、アタッチメント:ナイロン/発報EVA樹脂(丸形ヘッドのヘッド部)質量(kg)0.9電源(V)AC100・50/60Hz(コード長約2m)定格時間(分)20電気代の目安月:約6円(1日30分使用)新電力料金目単価31円/kWh(税込)で計算寸法(幅W×奥行D×高さH)(cm)15.6×6.6×43.3医療機器承認・認証・届出番号医療機器認証番号:304AKBZX00016000取扱説明書(2.44MB)医薬品医療機器等法家庭用管理医療機器1台¥9,998税込¥10,9985日以内出荷