MERSENのおすすめ人気ランキング

2026/03/27更新
280件の「MERSEN」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「ヒューズ」、「ヒューズホルダー 1A」、「300V 10A ヒューズ」などの商品も取り扱っております。

RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m RS PROランキング2位
長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,398税込8,138
7日以内出荷

Mersen ヒューズリンク Mersenランキング3位
1個ほか
749税込824
翌々日出荷から7日以内出荷
バリエーション一覧へ(43種類の商品があります)

管ヒューズ 1A 10 x 38mm 600V ac 速断型 Mersenランキング4位
UL、CSA。Mersen ATMシリーズ 小型速断ヒューズ。製品説明 Mersen ATM 速断型小型ヒューズは 10.3 x 38 mm で、600 V AC / DC で動作します。ATMヒューズは、高突入電流と過酷なデューティーサイクルに耐えることができます。このヒューズは、高電圧容量のため、さまざまな用途に最適です。特長 定格を高くしている為特別に高突入電流のコンデンサや回路を保護できます。 定格電圧:600V 超安全ヒューズホルダとともに使用可能 速断型。製品情報 この ATM ヒューズは、最大 600 V dc の回路を補助的に保護します。太陽光発電や太陽電池のほか、コンデンサや大電流突入回路などの特殊な保護にも使用することができます。
仕様●定格電流:1A●ヒューズサイズ:10 x 38mm●溶断速度:F●定格電圧:600V ac●全長:38mm●直径:10mm●全体の寸法:10 x 38mm●本体材質:GMG●ULクラス:UL248-14●シリーズ:ATM●コード番号:914-4345アズワン品番65-8070-43
1個
4,698税込5,168
3日以内出荷

RS PRO 結束バンド, 292mm x 3.6mm, 黒, ナイロン 66 RS PROランキング5位
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mmRoHS指令(10物質対応)対応
1袋(1000個)
7,798税込8,578
7日以内出荷

仕様IEC269-2-1、947-3、NFC63210-63001、VDE0636-1、UNE20129-21103. 多相接続キットについては、品番 ; 8068423 8068423 を参照. カプセル型カートリッジ用のヒューズホルダ. IECシリンダヒューズホルダ Mersenは、Modulostarヒューズホルダの充実したシリーズを用意しています。 すべてのヒューズホルダは、IEC規格のIP20保護等級に適合する指保護の機能を備えています。これらの製品は、簡単にヒューズを交換できます。 適した用途: モータ、トランス、低電圧の配電、制御回路、ドライブ保護. 熱可塑樹脂絶縁材 DINレール取り付け Bureau Veritas及びLloyd ’s Register of Shippingの認定 定格電流25 Aの8.5 x 31.5 mmヒューズホルダ 定格電流32 Aの10 x 38 mmヒューズホルダ 複数ユニットを連結できるアセンブリピンを提供種類ヒューズホルダ取付方式DINレール取付RoHS指令(10物質対応)対応
1袋(12個)
1,398税込1,538
7日以内出荷

1袋(5個)
1,498税込1,648
当日出荷から7日以内出荷
バリエーション一覧へ(4種類の商品があります)

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mmRoHS指令(10物質対応)対応
1袋(1000個)
3,798税込4,178
7日以内出荷


1袋(10個)ほか
2,398税込2,638
翌々日出荷から7日以内出荷
バリエーション一覧へ(22種類の商品があります)

Mersen の革新的で包括的な Modulostar R シリーズヒューズホルダです。モジュール式ヒューズホルダは、ヒューズ交換(指 1 本でフリック)を含むフィンガーセーフです。モジュール式ヒューズホルダには、Visual ヒューズ切れインジケータのあるものとないものをあります。 1 極、2 極、3 極、4 極を用意しています。多極ユニットは、ピンタイのアセンブリキットを注文することで、現場で組み立てることもできます。Modulostar R 製品は、丈夫で Durable な熱可塑性樹脂又は熱硬化性樹脂製です。用途 690 V までのすべての回路はモータ、トランスの保護用、低電圧分配、制御回路、ドライブ保護、計量 無負荷動作
仕様●ヒューズホルダタイプ:レール取り付け●範囲:Modulostar●定格電流:32A●定格電圧:690V ac●極数:1P+N●インジケータ付:なし●レールタイプ:DIN 35 mm●ケース材質:熱可塑性●シリーズ:CMC10●コード番号:189-5334アズワン品番65-8091-11
1個
6,698税込7,368
7日以内出荷

。Mersen の革新的で包括的な Modulostar R シリーズヒューズホルダです。モジュール式ヒューズホルダは、ヒューズ交換(指 1 本でフリック)を含むフィンガーセーフです。モジュール式ヒューズホルダには、Visual ヒューズ切れインジケータのあるものとないものをあります。 1 極、2 極、3 極、4 極を用意しています。多極ユニットは、ピンタイのアセンブリキットを注文することで、現場で組み立てることもできます。Modulostar R 製品は、丈夫で Durable な熱可塑性樹脂又は熱硬化性樹脂製です。用途 690 V までのすべての回路はモータ、トランス、低電圧分配、制御回路、ドライブ保護用です 無負荷動作
仕様●EAN/UPCコード:3605340602838●形容:ヒューズホルダー IEC+UL/CSA モジュロスター(R)●セルパックの数量:12EA●表示システムタイプ:なし長さ(mm)(製品)61.1、(セルパック)222幅(mm)(製品)17.5、(セルパック)90質量(kg)(製品)0.048、(セルパック)0.588サイズ(ヒューズ)10×38高さ(mm)(製品)79.3、(セルパック)68種類ヒューズホルダー取付方式(インストール)DIN 35 mm EN 60715準拠極数N電源AC/DC定格電圧(V)690 V ac → 1kV ac/dc、(AC UL)800、(DC UL)1000定格絶縁電圧(V)1000定格電流(A)32範囲Modulostar材質(ケース)熱可塑性材質(絶縁体)PA6最大消費電力(W)3コード189-5341定格インパルス耐電圧(kV)6アズワン品番65-8088-71定格トルク(N・m)2デザインCUS10中性線短絡電流(A)200kIP等級IP20
1個
1,998税込2,198
4日以内出荷

仕様ヒューズサイズ:10 x 38mm●定格電流:32A●定格電圧:500V ac●極数:1●インジケータ付:なし●CCRタイプ超小型ヒューズホルダ. 小型ヒューズホルダは、IP20に準拠した指安全保護を実現し、非常にコンパクトな設計でDINレール取り付けに対応しています。 モータ、トランス、低電圧配電などを保護するための、500 V ac以下のあらゆる回路に最適です。. DINレール取り付け 難燃性素材のテスト済みグローワイヤです。種類ヒューズホルダ取付方式DINレール取付定格電圧(V)500AC定格電流(A)32適合ヒューズ管サイズ(mm)Φ10×38RoHS指令(10物質対応)対応
1個
999税込1,099
当日出荷

Mersen の革新的で包括的な Modulostar R シリーズヒューズホルダです。モジュール式ヒューズホルダは、ヒューズ交換(指 1 本でフリック)を含むフィンガーセーフです。モジュール式ヒューズホルダには、Visual ヒューズ切れインジケータのあるものとないものをあります。 1 極、2 極、3 極、4 極を用意しています。多極ユニットは、ピンタイのアセンブリキットを注文することで、現場で組み立てることもできます。Modulostar R 製品は、丈夫で Durable な熱可塑性樹脂又は熱硬化性
仕様●ヒューズホルダタイプ:レール取り付け●範囲:Modulostar●定格電流:32A●定格電圧:690 V ac → 1kV ac/dc●極数:1P●インジケータ付:なし●レールタイプ:DIN 35 mm●ケース材質:熱可塑性●シリーズ:CUS10●コード番号:189-5338アズワン品番65-8083-76
1個
2,198税込2,418
7日以内出荷

Mersen の革新的で包括的な Modulostar R シリーズヒューズホルダです。モジュール式ヒューズホルダは、ヒューズ交換(指 1 本でフリック)を含むフィンガーセーフです。モジュール式ヒューズホルダには、Visual ヒューズ切れインジケータのあるものとないものをあります。 1 極、2 極、3 極、4 極を用意しています。多極ユニットは、ピンタイのアセンブリキットを注文することで、現場で組み立てることもできます。Modulostar R 製品は、丈夫で Durable な熱可塑性樹脂又は熱硬化性
仕様●ヒューズホルダタイプ:レール取り付け●範囲:Modulostar●定格電流:32A●定格電圧:690V ac●極数:3P●インジケータ付:なし●レールタイプ:DIN 35 mm●ケース材質:熱可塑性●IP保護等級:IP20●コード番号:189-5336アズワン品番65-8091-36
1個
6,398税込7,038
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mmRoHS指令(10物質対応)対応
1袋(1000個)
9,798税込10,778
7日以内出荷

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径105mmRoHS指令(10物質対応)対応
1袋(100個)
999税込1,099
7日以内出荷

Mersen の革新的で包括的な Modulostar R シリーズヒューズホルダです。モジュール式ヒューズホルダは、ヒューズ交換(指 1 本でフリック)を含むフィンガーセーフです。モジュール式ヒューズホルダには、Visual ヒューズ切れインジケータのあるものとないものをあります。 1 極、2 極、3 極、4 極を用意しています。多極ユニットは、ピンタイのアセンブリキットを注文することで、現場で組み立てることもできます。Modulostar R 製品は、丈夫で Durable な熱可塑性樹脂又は熱硬化性樹脂製です。用途 690 V までのすべての回路はモータ、トランス、低電圧分配、制御回路、ドライブ保護用です 無負荷動作
仕様●ヒューズホルダタイプ:レール取り付け●範囲:Modulostar●定格電流:32A●定格電圧:690 V ac → 1kV ac/dc●極数:2P●インジケータ付:なし●レールタイプ:DIN 35 mm●ケース材質:熱可塑性●対応ヒューズ長:10.3mm●コード番号:189-5339アズワン品番65-8092-43
1個
5,798税込6,378
7日以内出荷

種類ヒューズホルダ取付方式DINレール取付定格電圧(V)690AC/DC定格電流(A)125RoHS指令(10物質対応)対応
1個
2,598税込2,858
当日出荷から7日以内出荷
バリエーション一覧へ(3種類の商品があります)

RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ292mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径82mmRoHS指令(10物質対応)対応
1袋(1000個)
6,798税込7,478
7日以内出荷