- 工具の通販モノタロウ
- 農業資材・園芸用品
- 農業機械
- 耕うん機
- TRSのおすすめ人気ランキング
TRSのおすすめ人気ランキング
2026/04/03更新6,017件の「TRS」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「usb-c hdmi」、「ICピン」、「ディスプレイポートHDMI変換ケーブル」などの商品も取り扱っております。
用途配線端子として。種類絶縁被膜付圧着スリーブ定格電圧(V)600材質(絶縁体)ナイロン材質(端子)銅スリーブ形状突き合わせ用(B形)
扉は全てCWZ・CWXシリーズ共通で取付可能です。設置場所やセキュリティなどさまざまなロケーションに合わせます。
タイプ片扉右開式
クボタ(Kubota)ニューイエロー培土機(尾輪付)
羽根部分に加え峰金部分もプラスチックにし、軽量で土の付着がさらに少なくなりました。なだらかな丸うねができます。
用途うね肩の丸い、かまぼこうね作りと中耕培土作業。
取付方式パネルマウントシリーズ520定格電流(A)8.5材質(ハウジング)ガラス繊維強化サーモプラスチック材質(コンタクト)リン酸銅RoHS指令(10物質対応)対応ポール3Pオス・メスオスメス同体コンタクトめっき金
1袋(10個)
¥4,140税込¥4,554
7日以内出荷
長さ = 100m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥43,980税込¥48,378
7日以内出荷
STAR Light4個口テーブルタップ(ムービープラグ・防塵シャッター)
防塵シャッターコンセント、絶縁プラグキャップによりトラッキングによる火災防止し効果があります
用途台所や事務所などホコリの多いところなどの使用にお勧めします仕様ムービープラグ・防塵シャッター色白定格電圧(V)125コンセント個数4定格電流(A)15極数(P)2
東芝テック製のレジロール。紙管無し。
幅(mm)58種別感熱紙材質紙外径(Φmm)80
1本(5巻)
¥929税込¥1,022
当日出荷
従来のグリップタイと比較すると、ループ引長強度が約2割向上し、しっかりとケーブル束を固定することができます。また、繰り返し使用しても、高い強度を保ちます。取り外しの際に細かな糸クズが発生しづらい低発塵製品です。柔軟な薄型のため、取扱いが簡単で、光ファイバーケーブルやLANケーブルの結束に最適です。
色黒仕様ハロゲンフリー、標準、屋内使用材質ナイロン(酸素指数22.1%※)使用温度範囲(℃)-10~70全長(m)5厚さT(mm)1.2
長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥3,998税込¥4,398
7日以内出荷
肌に優しいナイロン素材を使しており、長時間使用しても疲れにくい軽量設計となっております。 。金属不使用の為、スマホなどを傷つけません。
用途スマホやカメラなど、操作中の落下防止になります。鍵やパスケースなど貴重品へのご使用にもおすすめです。
WURTH ELEKTRONIKCoaxial Adaptor SMA Jack - SMA Jack Stra
仕様アダプタタイプ = SMAジャック-SMAジャック。アダプタタイプA = SMA。アダプタタイプB = SMA。オス/メス A = メス。オス/メス B = メス。インピーダンス = 50Ω。ボディ向き = ストレート。動作周波数 = 18GHz。コンタクトめっき = ニッケルの上に金。長さ = 15.2mm。ボディめっき = ニッケルめっき上に金めっき。ケーブルタイプ = 同軸。コンタクト材質 = ベリリウム銅, 真鍮RoHS指令(10物質対応)対応
1個
¥99,980税込¥109,978
5日以内出荷
USB Type-C(TM)ポート搭載機器の映像信号を変換し、HDMI(R)ポート搭載のディスプレイ・テレビ・プロジェクターなどに出力できる映像変換ケーブルです。外皮に耐久性の高いメッシュ素材を採用しています。
用途USB Type-C(TM)ポート搭載機器の映像信号を変換し、HDMI(R)ポート搭載のディスプレイ・テレビ・プロジェクターなどに出力できる映像変換ケーブルです。 。機器同士を接続するだけで使用可能。ドライバーのインストールや設定などは不要です。 。著作権保護技術のHDCP1.4/HDCP2.2に対応しています。 。4K2K(3840×2160/30Hz)の高解像度で映像を鮮やかに映し出します。 。追加したディスプレイを一つの画面として表示するマルチディスプレイ(画面拡張)と、1台目のディスプレイと同じ画面を表示するミラーリング(画面複製)に対応しています。 。デジタル音声出力に対応しています。 。引っ張り、折り曲げなどの負荷からケーブルを守る、耐久性の高いナイロンメッシュケーブルです。 。アダプターの本体内部には、シールド効果が高く、外部ノイズの影響を受けにくい金属シェル構造を採用しています。 。外部ノイズの干渉を受けにくい3重シールドケーブルを採用しています。 。サビなどに強く信号劣化を抑える金メッキピンを採用しています。 。本製品はIC搭載のアクティブタイプです。 。※HDMIからUSB Type-C(TM)コネクターへの変換はできません。 。※映像が正しく表示されない場合は、接続先のディスプレイの電源ON/OFFや各接続コネクターの抜き挿しをお試しください。 。※環境、機器により正常に動作しない場合があります。 。※すべての機器での動作を保証するものではありません。 。※本製品で映像出力を行う際は、出力機器がDisplayPort Alt Mode対応であることをご確認ください。 。※USB Type-C and USB-C are trademarks of USB Implementers Forum. 。EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に適合(10物質)した、環境にやさしい製品です。 。自社環境認定基準を1つ以上満たし、『THINK ECOLOGY』マークを表示した製品です。 。環境保全に取り組み、製品の包装容器におけるプラスチック重量を、社内基準製品より20%以上削減した製品です。 。環境保全に取り組み、製品の包装容器が紙・ダンボール・ポリ袋のみで構成されている製品です。仕様THINK ECOLOGYマーク色ブラック適合機器USB Type-Cプラグ側:DisplayPort(TM) Alt Mode対応USB Type-Cポート搭載のパソコンなど、HDMIプラグ側:HDMIポート搭載のディスプレイ・プロジェクターなどケーブル太さ(mm)約4.5対応解像度最大4K(3840×2160px)/30Hzオス形状HDMI(R)プラグ(タイプA・19ピン)、USB Type-C(TM)プラグパッケージ袋+シールケーブルタイプメッシュタイプ
USB Type-C(TM)ポート搭載機器の映像信号を変換し、HDMI(R)ポート搭載のディスプレイ・テレビ・プロジェクターなどに出力できる映像変換アダプターです。4K30Hzの高解像度で映像を鮮やかに映し出します。外皮に耐久性の高いメッシュ素材を採用しています。
用途USB Type-C(TM)ポート搭載機器の映像信号を変換し、HDMI(R)ポート搭載のディスプレイ・テレビ・プロジェクターなどに出力できる映像変換アダプターです。4K30Hzの高解像度で映像を鮮やかに映し出します。外皮に耐久性の高いメッシュ素材を採用しています。 。機器同士を接続するだけで使用可能。ドライバーのインストールや設定などは不要です。 。著作権保護技術のHDCP1.4/HDCP2.2に対応しています。 。4K2K(3840×2160/30Hz)の高解像度で映像を鮮やかに映し出します。 。追加したディスプレイを一つの画面として表示するマルチディスプレイ(画面拡張)と、1台目のディスプレイと同じ画面を表示するミラーリング(画面複製)に対応しています。 。引っ張り、折り曲げなどの負荷からケーブルを守る、耐久性の高いナイロンメッシュケーブルです。 。アダプターの本体内部には、シールド効果が高く、外部ノイズの影響を受けにくい金属シェル構造を採用しています。 。外部ノイズの干渉を受けにくい3重シールドケーブルを採用しています。 。サビなどに強く信号劣化を抑える金メッキピンを採用しています。 。本製品はIC搭載のアクティブタイプです。 。※本製品に映像変換ケーブルは付属しておりません。HDMIケーブルを別途ご用意ください。 。※HDMIからUSB Type-C(TM)コネクターへの変換はできません。 。※音声出力に対応しています。 。※映像が正しく表示されない場合は、接続先のディスプレイの電源ON/OFFや各接続コネクターの抜き挿しをお試しください。 。※環境、機器により正常に動作しない場合があります。 。※すべての機器での動作を保証するものではありません。 。※本製品で映像出力を行う際は、出力機器がDisplayPort Alt Mode対応であることをご確認ください。 。※USB Type-C and USB-C are trademarks of USB Implementers Forum. 。EUの「RoHS指令(電気・電子機器に対する特定有害物質の使用制限)」に適合(10物質)した、環境にやさしい製品です。 。自社環境認定基準を1つ以上満たし、『THINK ECOLOGY』マークを表示した製品です。 。環境保全に取り組み、製品の包装容器におけるプラスチック重量を、社内基準製品より20%以上削減した製品です。 。環境保全に取り組み、製品の包装容器が紙・ダンボール・ポリ袋のみで構成されている製品です。仕様THINK ECOLOGYマーク色ブラック適合機器USB Type-Cプラグ側:DisplayPort(TM) Alt Mode対応USB Type-Cポート搭載のパソコンなど、HDMIポート側:HDMIケーブル/ディスプレイ・プロジェクターなどケーブル長(cm)約15※コネクター含まずケーブル太さ(mm)約4.5オス形状USB Type-C(TM)プラグメス形状HDMI(R)ポート(タイプA・19ピン)パッケージ袋+シールケーブルタイプメッシュタイプ
1個
¥1,198税込¥1,318
当日出荷
1個
¥99,980税込¥109,978
5日以内出荷
フエニックス・コンタクトMarker strip 10section plain ZB8
仕様アクセサリタイプ:マーカーストリップ●併用可能製品:端子台●II 2 G D EX e II. KEMA 04ATEX2048 U. ケーブル断面部は剛性のある導体付きのケーブルを基準に成形. UT端子. すべての金属部品に高強度の銅合金を採用 シンプルな多芯接続 メンテナンスフリーの「Reakdyn原理」 どのアクセサリもCLIPLINE製品に対応しています。RoHS指令(10物質対応)対応
1袋(5個)
¥1,498税込¥1,648
翌々日出荷