電子式フロースイッチ/センサの新着商品
「電子式フロースイッチ/センサの新着商品」です。モノタロウの取扱商品の中から新着商品を探すことができます。
タイプ分離型モニタ部単位単位切換機能付入力仕様電圧入力出力仕様2出力(NPNまたはPNP切替式)+アナログ電圧出力RoHS指令(10物質対応)対応
1個
¥9,898税込¥10,888
12日以内出荷
タイプ分離型モニタ部単位単位切換機能付入力仕様電圧入力出力仕様2出力(NPNまたはPNP切替式)+アナログ電圧出力RoHS指令(10物質対応)対応
1個
¥8,298税込¥9,128
21日以内出荷
クランプ取付で8つの”0”を実現。配管工事”0”。漏れ”0”。詰まり”0”。圧力損失”0”。流体との接触”0”。接流体部の材質懸念”0”。配管内部への異物混入”0”。定格流量範囲”0”L/minから対応。「取付け・後付け簡単」設置工数を削減
用途定格流量範囲0~200(L/min)を追加 [New]対応材質【配管】金属管、硬質樹脂管定格流量(L/min)0~200対応【配管径】A呼称:25A、B呼称:1B電源電圧(V)DC18~30単位SI単位固定適合流体液体全般(水、油、薬液など)流体温度範囲(℃)0~90(凍結および結露なきこと)RoHS指令(10物質対応)対応関連資料カタログ(3.02MB)取扱説明書取扱説明書(2.09MB)