工具の通販モノタロウ新着商品作業工具/電動・空圧工具作業工具バイス/クランプ/ハンドプレスクランプシャコ万力シャコ万力の新着商品「シャコ万力の新着商品」です。モノタロウの取扱商品の中から新着商品を探すことができます。6件中 1~6件エスコシャコ万力フレームの開口幅の大きいロングタイプ。スイベルヘッド付き。クランプ部のパッドは自在式になっており、左右約20°の角度をつける事が出来ます。材質炭素鋼、ニッケルクロームメッキねじ径(mm)12寸法(幅W×厚さ)(mm)フレーム:19.5×9.5シャコ万力1個¥3,600~税込¥3,960~翌日出荷バリエーション一覧へ(2種類の商品があります)エスコシャコ万力延性のある鉄製フレームで、ダメージを避け、最大に強度を高めるうね付き。腐食防止のため、フレーム、ネジ、パッドには亜鉛メッキしてあります。スイベルヘッド付き。スイベルパッドはしっかりとネジに取付けられており、自由に好きな位置に調節できます。全体にネジ山が切ってあるネジと標準的なT型ハンドル。材質ダクタイル鋳鉄、亜鉛メッキ寸法(mm)L:54、L1:52、H:46、h:27質量(g)80径(Φmm)受け部:9ねじ径(mm)6.3クランプ範囲(mm)0~25荷重(kg)290口深(mm)27シャコ万力1個¥1,970税込¥2,167翌日出荷バスケットに入れるエスコシャコ万力スイベルヘッド付き。黒染め仕上げのスピンドルで防食効果があります。材質スピンドル部分:スチール、黒染め仕上質量(kg)6.75奥行(mm)口:159荷重(t)4.1クランプ範囲(mm)51~311材質(ブレード)鍛造焼入鋼スピンドル径(Φmm)22.2シャコ万力1個¥51,900税込¥57,090翌日出荷バスケットに入れるエスコシャコ万力スイベルヘッド付き。クランプ部のパッドは自在式になっており、左右約20°の角度をつける事が出来ます。材質炭素鋼、ニッケルクロムメッキ質量(g)440クランプ範囲(mm)0~50荷重(kg)1000口深(mm)50シャコ万力1個¥3,530税込¥3,883翌日出荷バスケットに入れるトップマン[工具・金物]板クランプ固定や接着作業時の締め付けに便利!シャコ万力1個¥289~税込¥318~8日以内出荷バリエーション一覧へ(6種類の商品があります)エスコ100-400mm/175mm シャコ万力種類シャコ万力最大口開き(mm)100~400アゴの深さ(mm)175材質(本体)炭素鋼エスコ品番EA526TV-16シャコ万力1個特価¥13,980税込¥15,378当日出荷から翌日出荷バリエーション一覧へ(2種類の商品があります)新着商品カテゴリ作業工具/電動・空圧工具作業工具バイス/クランプ/ハンドプレスクランプシャコ万力