穴あけ能力(mm)Φ11.5、Φ13.5、Φ14、Φ15、Φ18
(パイプ貫通)Φ15、Φ18
付属品ミニブローチΦ11.5、Φ15:各1本
ミニブローチスパナ:1本
六角棒スパナ2.5mm、4mm、5mm:各1本
スパナ8×10mm:1本
スパナ10×12mm:2本
切削油0.5L:1箱
最大ストローク(mm)120無負荷回転数(min-1[r.p.m])1100電源(V)AC100(50/60Hz)定格消費電力(W)510キャブタイヤコード(m)2.4(0.75mm2 3芯)最大板厚(mm)6バイス能力(mm)50~150ピッチ穴あけ幅(mm)最大75使用刃物ミニブローチ仕様電動式・環状刃物種別携帯式穴あけ機最大パイプ貫通(mm)100質量(kg)10.5トラスコ品番117-6234幅(mm)261高さ(mm)476奥行(mm)309電流(A)5.5