コイル定格電圧(V)AC100/110接点構成2c接触機構シングル端子形状プラグイン端子分類コイルサージ吸収用CR回路内蔵形表示灯有ダイオード有り無し無形状形MY2N-CR質量(g)約35種類ミニパワーリレー極数2使用温度範囲(℃)-55~60(結露、氷結しないこと)保護構造閉鎖型(ケース入り)CR回路有消費電力約0.9~1.3(60Hz)外形寸法(幅W×奥行D×高さH)(mm)21.5以下×42.4以下×28以下絶縁抵抗(MΩ)100以上(DC500V 絶縁抵抗計にて、耐電圧と同じ箇所を測定)使用周囲温度(℃)-55~60(氷結、結露のないこと)接触抵抗(mΩ)50以下(DC5V 1A電圧降下法による)ピン数(ピン)8耐衝撃(耐久)1000m/s2動作表示灯付き復帰電圧30%以上機械的耐久性AC5000万回以上(開閉ひん度18000回/h)、DC1億回以上(開閉ひん度18000回/h)電気的耐久性50万回以上(定格負荷、開閉ひん度1800回/h、周囲温度条件23℃)接点材質Ag定格電流(mA)11.7/12.9(50Hz)、10/11(60Hz)コイル抵抗(Ω)3750コイルインダクタンス(H)/鉄片開放時14.54コイルインダクタンス(H)/鉄片動作時24.6最大許容電圧(V)定格電圧の110%最大開閉ひん度(回/h)/機械的18000最大開閉ひん度(回/h)/定格負荷1800故障率P水準(参考値:開閉ひん度120回/min時)DC5V 1mA抵抗負荷AC220V 5A、DC24V 5A誘導負荷(cosΦ=0.4、L/R=7ms)AC220V 2A、DC24V 2A動作時間(ms)20以下(定格操作電圧印加時、接点バウンス含まず。周囲温度条件23℃)定格通電電流(A)5消費電力(VA、W)約0.9~1.3(60Hz)復帰時間(ms)20以下(定格操作電圧印加時。周囲温度条件23℃)接点最大許容電圧(V)AC250/DC125接点最大許容電流(A)5耐電圧(V/min)コイルと接点間、異極接点間:AC2000 50/60Hz、同極接点間:AC1000 50/60Hzアプリケーション-動作機能-衝撃(誤動作)(m/s2)200衝撃(耐久)(m/s2)1000動作電圧(V)80%以下コイル電力(mW)-使用周囲湿度(%RH)5~85振動(誤動作)Hz10~55~10片振幅0.5mm(複振幅1mm)振動(耐久)Hz10~55~10片振幅0.5mm(複振幅1mm)コイルサージ吸収機能CR