曜日別特売

RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm

商品レビューを投稿する
5日以内出荷返品不可5日以内出荷とは
内容量1袋(75m)注文コード09625108品番213-3610
参考基準価格(税別)オープン販売価格(税込)¥26,378
販売価格(税別)
23,980

RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.

仕様
最小パネル厚さ = 2mm
材質 = ポリエチレン
色 = 黒
ファンニングストリップ長さ = 75m
RoHS指令(10物質対応)対応
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

足場周辺機器」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする