曜日別特売

RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mm

商品レビューを投稿する
7日以内出荷返品不可7日以内出荷とは
内容量1袋(50個)注文コード09625160品番213-3616
参考基準価格(税別)オープン販売価格(税込)¥2,858
販売価格(税別)
2,598

RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.

仕様
最小パネル厚さ = 1.5mm
最大ケーブル径 = 25mm
材質 = PVC
色 = 黒
RoHS指令(10物質対応)対応
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

足場周辺機器」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする