最大耐荷重(kg)天板:150/
センター引出:3/
右引出(上段):10/
右引出(中段):15/
右引出(下段):30/
左引出(上下段):30
色ホワイト本体寸法(幅×奥行×高さ)(mm)1600×700×700質量(kg)64.9付属品中段用仕切り板1枚、下段用仕切り板3枚(付属の仕切り板は、一番下の引き出しの奥にバンドで固定してあります。)材質天板:高圧メラミン樹脂ポストフォーム加工、幕板:スチール、アジャスター:ABS幅(mm)1600寸法(mm)脚下:625、脚間:796高さ(mm)700タイプ組立:有り(組立式)奥行(mm)700耐荷重(kg)天板:150、センター引出:3右引出(上段):10右引出(中段):15右引出(下段):30左引出(上下段):30