材質クロムバナジウム鋼質量(kg)【10】35、【11】47、【12】54、【13】68、【14】79、【16】110、【17】124、【19】166、【21】217、【22】227、【24】293、【27】374、【30】475、【32】580呼び寸法10、11、12、13、14、16、17、19、21、22、24、27、30、32寸法A(mm)【10】23、【11】26、【12】28、【13】30、【14】32、【16】35、【17】37、【【19】41、【21】45、【22】47、【24】51、【27】56、【30】62、【32】66全長L(mm)【10】150、【11】160、【12】170、【13】180、【14】190、【16】210、【17】220、【19】240、【21】260、【22】270、【24】290、【27】320、【30】350、【32】370寸法D(mm)【10】7、【11】7、【12】8、【13】8、【14】9、【16】10、【17】10、【19】11、【21】13、【22】13、【24】14、【27】15、【30】15、【32】16寸法B(mm)【10】16、【11】17、【12】19、【13】20、【14】21、【【16】24、【17】26、【19】28、【21】30、【22】32、【24】35、【27】39、【30】43、【32】46寸法C(mm)【10】5、【11】5、【12】5、【13】6、【14】6、【16】6、【17】7、【19】7、【21】8、【22】8、【24】8、【27】9、【30】10、【32】10セット数14本