サイズ2L判紙質絹目紙厚(mm)0.26入数(枚)20白色度(%)ISO:91適合プリンタインクジェットプリンタ対応機種PIXUS XK500/PIXUS XK110/PIXUS XK100/PIXUS XK90/PIXUS XK80/PIXUS XK70/PIXUS XK60/PIXUS XK50、PIXUS TS9030/PIXUS TS8630/PIXUS TS8530/PIXUS TS8430/PIXUS TS8330/PIXUS TS8230/PIXUS TS8130/PIXUS TS8030/PIXUS TS7530/PIXUS TS7430/PIXUS TS7330/PIXUS TS6330/PIXUS TS6230/PIXUS TS6130/PIXUS TS6030/PIXUS TS5430/PIXUS TS5330/PIXUS TS5130S/PIXUS TS5130/PIXUS TS5030S/PIXUS TS5030、G7030、G6030、G5030、G3370、G3360、G3310、G1330、G1310、PIXUS MG8230/PIXUS MG8130/PIXUS MG7730F/PIXUS MG7730/PIXUS MG7530F/PIXUS MG7530/PIXUS MG7130/PIXUS MG6930/PIXUS MG6730/PIXUS MG6530/PIXUS MG6330/PIXUS MG6230/PIXUS MG6130/PIXUS MG5730/PIXUS MG5630/PIXUS MG5530/PIXUS MG5430/PIXUS MG5330/PIXUS MG5230/PIXUS MG5130/PIXUS MG4230/PIXUS MG4130/PIXUS MG3630/PIXUS MG3530/PIXUS MG3230/PIXUS MG3130/PIXUS MG2130、PIXUS MP990/PIXUS MP980/PIXUS MP970/PIXUS MP960/PIXUS MP950/PIXUS MP900/PIXUS MP830/PIXUS MP810/PIXUS MP800/PIXUS MP790/PIXUS MP770/PIXUS MP740/PIXUS MP730/PIXUS MP710/PIXUS MP700/PIXUS MP640/PIXUS MP630/PIXUS MP620/PIXUS MP610/PIXUS MP600/PIXUS MP560/PIXUS MP550/PIXUS MP540/PIXUS MP520/PIXUS MP510/PIXUS MP500/PIXUS MP493/PIXUS MP490/PIXUS MP480/PIXUS MP470/PIXUS MP460/PIXUS MP450/PIXUS MP390/PIXUS MP375R/PIXUS MP370/PIXUS MP360/PIXUS MP280/PIXUS MP270/PIXUS MP170/PIXUS MP55/PIXUS MP10/PIXUS MP5、TR9530、TR8630a、TR8630、PIXUS TR8530/PIXUS TR7530、TR4530、TR703a、TR703、PIXUS MX7600/PIXUS MX923/PIXUS MX893/PIXUS MX883/PIXUS MX870/PIXUS MX860/PIXUS MX850/PIXUS MX523/PIXUS MX513/PIXUS MX420/PIXUS MX350、PIXUS iP9910/PIXUS iP8730/PIXUS iP8600/PIXUS iP8100/PIXUS iP7500/PIXUS iP7230/PIXUS iP7100/PIXUS iP6700D/PIXUS iP6600D/PIXUS iP6100D/PIXUS iP5200R/PIXUS iP4930/PIXUS iP4830/PIXUS iP4700/PIXUS iP4600/PIXUS iP4500/PIXUS iP4300/PIXUS iP4200/PIXUS iP4100/PIXUS iP4100R/PIXUS iP3600/PIXUS iP3500/PIXUS iP3300/PIXUS iP3100/PIXUS iP2700/PIXUS iP2600/PIXUS iP2500/PIXUS iP2200/PIXUS iP2000/PIXUS iP1700/PIXUS iP1500/PIXUS iP100/PIXUS iP90/PIXUS iP90v、PIXUS iX7000/PIXUS iX6830/PIXUS iX6530/PIXUS iX5000、PIXUS Pro9500 Mark II/PIXUS Pro9500/PIXUS Pro9000 Mark II/PIXUS Pro9000/PIXUS PRO-100S/PIXUS PRO-100/PIXUS PRO-10S/PIXUS PRO-10、PRO-S1、PRO-G1、PIXUS PRO-1、PIXUS mini360、PIXUS 9900i、PIXUS 9100i、PIXUS 6500i、PIXUS 6100i、PIXUS 990i、PIXUS 960i、PIXUS 950i、PIXUS 900PD、PIXUS 865R、PIXUS 860i、PIXUS 850i、PIXUS 560i、PIXUS 550i、PIXUS 475PD、PIXUS 470PD、PIXUS 455i、PIXUS 450i、PIXUS 320i、PIXUS 80i、PIXUS 50i、BJ F9000/BJ F930/BJ F900/BJ 895PD/BJ F890/BJ F890PD/BJ S700/BJ 535PD/BJ S530/BJ S500/BJ S330坪量(g/m2)260印刷方式片面カテゴリー写真用紙(印画紙タイプ)