制御PID、オートチューニング付、セルフチューニング付:比例帯(P1)-設定リミッタスパンの0.1~200%、出力2側比例帯(P2)-(比例帯P1に対する倍率)0.1~10倍、積分時間(I)-0~3600秒(0で積分動作OFF)、微分時間(D)-0~3600秒(0で微分動作OFF)、比例周期(T1、T2)-1~120秒、デッドバンド(DB)温度入力/-100~+100までた-100~+100(℃)・アナログ入力/-1000~1000(digit)(小数点位置は指定位置)
ON/OFF:制御感度(C1、C2)-温度入力/0~999または0~999.9(℃)・アナログ入力/0~9999(digit)(小数点位置は指定位置)
出力1・2/OFF点:位置設定-温度入力/-199~999または-199.9~999.9(℃)・アナログ入力/-1999~9999(digit)(小数点位置は指定位置)
入力種類電流/電圧制御出力リレー接点出力点数2電源電圧(V)AC100~240仕様接点入力無し、CT入力無し、RS485通信無し、伝送出力無し、制御出力2無し、記憶素子:EEPROM、設定及び指示精度:設定値リミッタスパンの±(0.3%+1digit)(周囲温度23±10℃)寸法(縦×横×奥行)(mm)24×48×96.5付属品取扱説明書、取付アタッチメント、パッキン入力リニア電流・電圧オプション出力2/EV2:接点出力リレー質量(g)180以下消費電力10VA(AC264V)、6VA(AC24V)、4W(DC24V)表示PV・キャラクタ表示:4桁/白色/7.6mm、SV・設定値表示:4桁/緑色/5.25mm、各機能表示:LED赤色(AL1、AL2、OUT1、OUT2、RDY)、LED緑色(COM、DI)COMはSV一桁目の小数点機能操作量リミッタ(ML1、MH1、ML2、MH2)、設定リミッタ(SLL、SLH)、制御モード切換(CNT)、PV補正-ゼロ点設定(PVS)、PV補正-ゲイン設定、入力フィルタ、マニュアルリセット(PBB)、タイマ運転モード(TMM)、小数点移動(DP)、マニュアル制御、RUN/READY、ブラインド機能、オートチューニング係数、ファンクションキー、優先画面、ロック機能(LOC)、自己診断機能、ランプ機能使用温湿度範囲0~50℃、20~90%RH(氷結、結露なき事)外部規格-保存温湿度範囲-25~70℃、5~95%RH(氷結、結露なき事)サンプリング周期0.25秒(出力変更周期も同じ)