仕様ハンマー/直径3cmの円筒形で一直線上に10cm間隔で5個配列
ハンマーヘッド/曲率半径50cmの凸球面をもつステンレス鋼及びISO規格ゴム
ハンマー質量/500±5g(ハンマーヘッドを含む)
衝撃の時間間隔/100±5ms
床面衝撃速度/88.5cm/s(4cmの高さから自由落下する場合と等価)
セット内容本体、予備ハンマー、高さゲージ、六角レンチ、ACアダプター、2P-3P変換アダプター、ドライバー、取扱説明書 、収納ケース質量(kg)約17.5適合範囲JIS A 1418-1:2000、ISO R 140寸法(高さH×幅W×奥行D)(mm)260×520×260(突起物含む)サービス分類レンタル