定格使用電流(A)AC-15級(誘導負荷):
24V/10、48V/10、110V/6、220V/4、440V/1.5
DC-13級(誘導負荷):
24V/6、48V/2、110V/0.7、220V/0.3
DC-12級(抵抗負荷):
24V/6、48V/3、110V/2、220V/1
接点構成1aボタン色黄形状突形(金属リング)種類非照光式保護構造IP65防油形ボタン形状丸(突形)端子形状ねじ端子定格絶縁電圧(V)AC/DC600動作方式オルタネイト温度上昇40K以下絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%使用周囲温度(℃)-20~55取付穴径(Φmm)25.5(+0.5~0)接触抵抗(mΩ)30以下耐寒耐熱温度(℃)-40~70操作力(N)約12(接点構成1a1b)機械的耐久性50万回電気的耐久性50万回標高(m)2000以下耐衝撃(m/s2)(誤動作)100/(耐久性)500耐振動(m/s2)(耐久)15定格通電電流(A)10(接点部)開閉頻度(回/時)1800強度(操作部)250N 1分間、(端子部)0.8N・m 15秒間RoHS指令(10物質対応)対応コンタクトユニットHC形(密着取付ができます。)材質(リング)金属耐温性40℃ 93% 96時間耐電圧(V/min)充電部とアースの間/AC2200