- 仕様
- プローブタイプ = パッシブ
減衰 = 10
帯域幅 = 25MHz
最大コモンモード入力電圧 = 400V
コネクタ タイプ = BNC
プローブ数 = 1
安全カテゴリレベル = CAT I
安全カテゴリ電圧 = 400V
安全カテゴリ = CAT I 400 V
上昇時間 = 14ns
RS Pro Passive Oscilloscope Probes - RS-LF Series. RS Pro Passive Oscilloscope Probe RS-LF Series. Ergonomically designed probe suitable for use with all major brands of oscilloscopes as well as our range. RS Pro passive oscilloscope probes don't require a power supply or batteries so are lightweight and easily portable. Contents. LF Oscilloscope Probe Protective caps BNC adapter Spring hook tip Spare probe tip Grounding lead terminated with insulated crocodile clip. Probe Options. RS - LF 112 = RS stock no: ; 146-6612 146-6612 RS - LF 212 = RS stock no: ; 146-6613 146-6613 RS - LF 312 = RS stock no: ; 146-6614 146-6614 RS - LF 312-2-6 = RS stock no: ; 146-6615 146-6615 (2 pieces RS LF-312). Attenuation Ratio. 1:1 max. Input voltage 400 V CAT I (VDC + Peak AC) derating with frequency
- RoHS指令(10物質対応)
- 対応