仕様定格電流:80A
定格電圧:415V ac
ヒューズサイズ:22.2 x 58mm
直径:22.23mm
全長:57mm
高ラプチャー容量:あり
遮断容量最大電圧 R:33 kA
Lawson ME80 BS1361 House Service Fuse Link. 400//415 Volt House Service Cut-Out Fuse-Links to BS1361: IEC60269-3 Rated voltage: 415a.c. Fusing factor: Not exceeding 1.5 (class Q1) Rated breaking capacity 33kA at 0.3 p.f. (tested at 80 kA at 0.15 p.f) BS1361 Type IIa
種類管型ヒューズ定格電圧(V)415AC定格電流(A)80遮断電流(A)33000リード線無サイズ(mm)Φ22.23×57RoHS指令(10物質対応)対応