内容量1個最大負荷電流(A)50仕様CE、CSA、 VDE. H12 Series Panel Mount ac O/P SSRs. The H12 WD Series solid state relay offer ratings from 25A to 125A at load volatges between 48 → 660 Vac SCR output for heavy industrial loads This solid state relay design operates with a Vdc control voltage Random-fire output for inductive loads Panel mount hockey puck solid state relay design. The housing material consists of thermally conductive epoxy which aids heat dissipation注文コード47159447品番H12WD4850-10