サイズA4紙厚(mm)0.3白色度(%)98坪量(g/m2)300対応機種PIXUS XK80, PIXUS XK70, PIXUS XK60, PIXUS XK50, PIXUS TS9030, PIXUS TS8330, PIXUS TS8230, PIXUS TS8130, PIXUS TS8030, PIXUS TS7330, PIXUS TS6330, PIXUS TS6230, PIXUS TS6130, PIXUS TS6030, PIXUS TS5330, PIXUS TS5130S, PIXUS TS5130, PIXUS TS5030S, PIXUS TS5030, G7030, G6030, G5030, PIXUS MG8230, PIXUS MG8130, PIXUS MG7730F, PIXUS MG7730, PIXUS MG7530F, PIXUS MG7530, PIXUS MG7130, PIXUS MG6930, PIXUS MG6730, PIXUS MG6530, PIXUS MG6330, PIXUS MG6230, PIXUS MG6130, PIXUS MG5730, PIXUS MG5630, PIXUS MG5530, PIXUS MG5430, PIXUS MG5330, PIXUS MG5230, PIXUS MG5130, PIXUS MG4230, PIXUS MG4130, PIXUS MG3630, PIXUS MG3530, PIXUS MG3230, PIXUS MG3130, PIXUS MG2130, PIXUS MP990, PIXUS MP980, PIXUS MP640, PIXUS MP630, PIXUS MP620, PIXUS MP560, PIXUS MP550, PIXUS MP540, PIXUS MP493, PIXUS MP490, PIXUS MP280, PIXUS MP270, TR9530, PIXUS TR8530, PIXUS TR7530, TR4530, TR703, PIXUS MX923, PIXUS MX893, PIXUS MX883, PIXUS MX870, PIXUS MX860, PIXUS MX523, PIXUS MX513, PIXUS MX420, PIXUS MX350, PIXUS iP8730, PIXUS iP7230, PIXUS iP4930, PIXUS iP4830, PIXUS iP4700, PIXUS iP4600, PIXUS iP3600, PIXUS iP2700, PIXUS iX7000, PIXUS iX6830, PIXUS iX6530, PIXUS Pro9500 Mark II, PIXUS Pro9000 Mark II, PIXUS PRO-100S, PIXUS PRO-100, PIXUS PRO-10S, PIXUS PRO-10, PIXUS PRO-1