セット内容【ソケット(9.5sq.)6角】NHS3(18駒)/6、7、8、9、10、11、12
【ソケット(9.5sq.)12角】NHS3(18駒)/13、14、15、16、17、18、19、20、21、22、24
【ラチェットハンドルプッシュ式】NRH3P/9.5sq.(L=181)
【ナットスピンナハンドル】NSH3/9.5sq.(L=253)
【T型スライドハンドル】NTH3/9.5sq.(L=165)
【ユニバーサルジョイント】NUJ3/9.5sq.(L=53)
【エクステンションバー】NEB3075/9.5sq.(L=75)、NEB3150/9.5sq.(L=150)、NEB3250/9.5sq.(L=250)
セット商品数25差込角(mm[inch])9.5[3/8]トラスコ品番409-3321質量(kg)2.7質量(1セット)(kg)2.7ケース寸法(mm)305×123×42