セット内容差替式スタビーラチェットドライバー:付属ビット(+)#2×(-)6mm
(3/8”)ソケット(6角):8・10・12・13・14・17・19・21・22・24mm
(3/8”)ディープソケット(6角):8・10・12・14・17mm
(3/8”)エクステンションバー:75・150mm
首振型ギアレンチ:8・10・12・13・14・17mm
(3/8”)スピンナーハンドル:380mm
めがねレンチ:8×10・10×12・11×13・12×14・14×17・17×19・22×24mm
ラジオペンチ:160mm
ニッパー:160mm
ボールピンハンマー:340g
コンビネーションプライヤー:200mm
モンキーレンチ:250mm
ボールポイント六角棒レンチセット(9本組):1.5・2・2.5・3・4・5・6・8・10mm
(+)ドライバー:#1×75・#2×100・#3×150mm
(-)ドライバー:5.5×75・6×100mm
(3/8”)ユニバーサルジョイント
(3/8”)T形スライドハンドル:160mm
(3/8”)ラチェットハンドル:196mm
用途出張修理・メンテナンス用です。質量(kg)11.8ケース寸法(mm)410(W)×200(D)×230(H)アズワン品番64-2269-33