セット内容ソケット(6角):3.5・4・4.5・5・5.5・6・7・8・9・10・11・12・13mm(1/4”)、10・11・12・13・14・15・16・17・18・19・20・21・22・24・27・30・32mm(1/2”)
ディープソケット(6角):8・9・10・11・12・13mm(1/4”)、14・15・16・18・19mm(1/2”)
スパークプラグソケット(1/2”):16・21mm
ビットアダプター:5/16”(Hex)×1/2”(sq)
ビットソケット(1/4”):(+)#1・#2、(-):4・5.5・6.5mm、ポジドライブ:#1・#2、TORX:T8・T10・T15・T20・T25・T30、Hex:3・4・5・6mm
ビット(六角シャンク5/16”):(+):#3・#4、(-):8・10・12mm、ポジドライブ:#3・#4、TORX:T40・T45・T50・T55、Hex:8・10・12・14mm
ラチェットハンドル:143mm(1/4”)・250mm(1/2”)
T型スライドハンドル(1/4”):100mm
ドライバーハンドル(1/4”):150mm
エクステンションバー(1/4”):50・100mm
エクステンションバー(1/2”):125mm・250mm
ユニバーサルジョイント:35mm(1/4”)・70mm(1/2”)
ソケットアダプター:3/8”凹×1/2”凸
仕様ドライバーハンドル(1/4”):150mm差込角(inch)1/4・1/2アズワン品番65-2166-75