セット内容【ソケット(6角)】4S-10、12、13、14
【ソケット(12角)】4D-17、19、21、22、24、26、27
【ラチェットハンドル(ホールドタイプ)】RH4H
【エクステンションバー】321(150mm)
【スパナセット】DS602P(DS-5.507、DS-0810、DS-1113、DS-1214、DS-1719、DS-2224)
【ロングめがねレンチ(45°)】M45-1012、1214、1317、1921、2224
【モンキレンチ(目盛付)】MW-300
【ペンチ】CT-175G
【コンビネーションプライヤ】CP-200SG
【強力ニッパ】KN-150G
【ウォーターポンププライヤ(強力タイプ)】KWP-250
【貫通ドライバー】KMD-075、100、150
【貫通ドライバー】KPD-001、002、003
【コンビネーションハンマー】BHC-10(1ポンド)
【ロング六角棒L形レンチセット(9本組)】AL900(AL-1.5、AL-02、AL-2.5、AL-03、AL-04、AL-05、AL-06、AL-08、AL-10)
【ツールケース】BX420
セット商品数46差込角(mm)12.7トラスコ品番119-9994質量(kg)10.7タイプ2段式メタルケースケース色レッド