ROB-14451 モータードライバ SPARKFUN 68793334

ROB-14451 モータードライバ SPARKFUN 68793334
ROB-14451 モータードライバ SPARKFUN 68793334
ROB-14451 モータードライバ SPARKFUN 68793334

モータードライバ

商品レビューを投稿する
33日以内出荷返品不可33日以内出荷とは
内容量1個注文コード68793334品番ROB-14451
参考基準価格(税別)¥4,860販売価格(税込)¥5,278
販売価格(税別)
4,798

Description
The TB6612FNG Motor Driver can control up to two DC motors at a constant current of 1.2A(3.2A peak). Two input signals(IN1 and IN2)can be used to control the motor in one of four function modes:CW, CCW, short-brake and stop. The two motor outputs(A and B)can be separately controlled, and the speed of each motor is controlled via a PWM input signal with a frequency up to 100kHz. The STBY pin should be pulled high to take the motor out of standby mode.
Logic supply voltage(VCC)can be in the range of 2.7--5.5VDC, while the motor supply(VM)is limited to a maximum voltage of 15VDC. The output current is rated up to 1.2A per channel(or up to 3.2A for a short, single pulse).
This little board comes with all components installed as shown. Decoupling capacitors are included on both supply lines. All pins of the TB6612FNG are broken out to two 0.1" pitch headers; the pins are arranged such that input pins are on one side and output pins are on the other.
Note:
If you are looking for the SparkFun Motor Driver with headers, it can be found here or in the
Similar Products
below.
Get Started With the Motor Driver Hookup Guide
Features
Power supply voltage:VM = 15V max, VCC = 2.7--5.5V
Output current:Iout = 1.2A(average)/ 3.2A(peak)
Standby control to save power
CW/CCW/short-brake/stop motor control modes
Built-in thermal shutdown circuit and low-voltage detecting circuit
All pins of the TB6612FNG broken out to 0.1" spaced pins
Filtering capacitors on both supply lines

アズワン品番67-0395-99
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

受動部品」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする