充電時間(分)約15分:バッテリ BH9020B、BH1220、BH1220B、BH1220C、BH1420、BL1415、BL1815
約20分:バッテリ B9017、B9017A、BH9020、BH9020A、BH1427
約22分:バッテリ BH9033B、BH1233、BH1233B、BH1233C、BH1433、BL1430、BL1430A、BL1830
商品状態※理由あり(未使用・パッケージ不良)特記※【ワケあり】理由ありの返品不可商品になります。詳細は商品状態欄をご確認ください。適合BL1440、BL1430、BL1415、BL1830、BL1815、BH1433、BH1420、BH1233C、BH9033B、BH9020B、BH9020、BL1430Bトラスコ品番414-1270質量(kg)0.83出力電圧(V)直流7.2~18本体寸法(長さL×幅W×高さH)(mm)156×190×84入力電圧(V)単相交流100出力電流(A)直流9A入力周波数(Hz)50/60充電入力容量(VA)410