質量(g)70外径×高さH(Φmm×mm)30×15対応PTT-100/PTT-100 LB/OPL-350-MD NP/OPL-600-5U/OPL-600-10U(200V)/OPL-450-10U P(200V)/OPL-450-5U P/OPL-300-10U P/OPL-300-5U P/FA-300/OPL-350-MDSプリンター装備/FA-600-5/FA-600-2/FA-450-5/FA-600-10(200V)/FA-600-5W/FA-300-10/FA-200-10/OPL-450-5/OPL-300-5/FA-450-5W/OPL-300-10/FA-300-5W/FA-200-10W/OPL-600-5/OPL-450-10(200V)/CV-300-10/FA-450-10(200V)/OPL-600-10(200V)/OPL-200-10/FA-450-10W/CV-300-10WK/FA-600-10W/FA-600-10WK(200V)/FA-200-10WK/CV-300-10W/FA-450-10WK(200V)/FA-300-10W/FA-300-10WK/OPL-450-10U(200V)/OPL-450-5U/OPL-300-20/OPL-200-20/OPL-300-10U/OPL-300-5Uアズワン品番62-9102-25構成部品ゴム部品