その他Includes SFX to ATX bracket for use in ATX case
GPU Support list
Compatible with ATX12V v2.4
質量(g)1.0 kg (V2.0)
0.8 kg (V1.0)
出力(W)●+12V コンバイン:300W / 25A (V2.0)
264W / 22A (V1.0)●+3.3V & +5V コンバイン:90 (V2.0)、103 (V1.0)
動作温度0 ~ 40℃(V2.0)
10℃ ~ 50℃ (V1.0)
保護機能過電流保護
過電圧保護
短絡回路保護
過出力保護(V2.0 only)
過小電圧保護(V2.0 only)
ノイズレベル最小18dBA(V2.0)
0 ~ 38 dBA (V1.0)
コネクタ仕様1 x 24 / 20ピンマザーボードコネクタ(300mm)
1 x 8 / 4ピンEPS / ATX 12Vコネクタ(400mm)
1 x 6ピンPCIEコネクタ(400mm)
3 x SATAコネクタ(300mm / 200mm / 100mm)
2 x 4ピン周辺用コネクタ (300mm / 200mm)
1 x 4ピンフロッピーコネクタ(300mm / 200mm / 200mm)
冷却システム静音92mmファン (V2.0)
静音80mmファン (V1.0)