シングルモニター卓上アームスタンド(VESA規格、17~27型対応、LED・LCD対応)のレビュー
●【商品重量】約3.9kg●【材質】SPCC (冷間圧延鋼板)●【対応モニター】17~27インチ●【耐荷重】8kg以下のモニターに対応可能●【角度調節機能】Up and Down ±90° Left and Right 180°●【画面回転機能】360°調整可能●【画面高さ調整】400mmまで調整可能●【VESA規格に準拠】 75*75 to 100*100mm●【Model名】T-1B ●【色】 黒
【用途】●シングルモニタースタンド。高さ/角度を調節可能。またモニター下のスペースを確保する事でデスクを広く使用できます。●【角度調節機能】Up and Down ±90°、Left and Right 180°が可能です。●【モニター回転機能】360°調整可能●【画面高さ調整】400mmまでの高さ調節が可能です.