CKD5日以内出荷から8日以内出荷
一般形タイロッドシリンダの中口径(Φ32~Φ100)シリーズです。有害物質を排除した環境対応型シリンダです。給気・排気ポートとクッションニードルを同一面に設置し、シリンダの取付調整等が容易なタイロッド形の汎用シリンダです。シリンダスイッチ検出用マグネットを標準装備し、スイッチの追加取付が可能です。従来タイプよりも小形のT形スイッチを搭載し、取付時のスイッチ出っ張りを解消し、省スペース化に貢献します。(スイッチ付のみ)。シリンダの全長を従来に比べ、最大40mm短くし、設置スペースを小さくしました。落下防止形・回り止め形・強力スクレーパ形などのバリエーションが豊富です。強力スクレーパ形やスパッタ付着防止形などのスクレーパ内蔵に関する機能については標準形と同一寸法で、設置性を向上しました。
用途一般用途に接続口径Rc1/4タイプ標準形取付方式二山クレビス形(ピンと割りピン添付)クッション両側エアクッション付(基本形)使用ピストン速度(mm/s)30~1000(許容吸収エネルギー内にてご使用ください)最高使用圧力(MPa)1使用流体圧縮空気チューブ内径(Φmm)40最低使用圧力(MPa)0.05耐圧力(MPa)1.6給油不要(給油時は、タービン油1種ISO VG32を使用)周囲温度(℃)-10~60(但し、凍結なきこと)許容吸収エネルギー(J)3.7RoHS指令(10物質対応)対応磁石内蔵有無シリンダスイッチマグネット:有有効エアクッション長さ(mm)8.6材質(シリンダチューブ)アルミニウム合金(硬質アルマイト処理)