ビデオ切替器ATEN3日以内出荷
マルチフォーマットA/Vをシンプルに切替。7系統のマルチフォーマット入力に対応。2系統のコンボ入力(HDMI/VGA、HDMI/DisplayPort)。3系統のHDMI入力。2系統のHDMIおよび1系統のHDBaseT出力。解像度-最大1080p@60Hz(HDMI/DisplayPort)。ウルトラシームレス切替機能-遅延することなく0秒に限りなく近い速度で切替処理を行うため、連続的なビデオストリーミング、リアルタイム切替、および安定した信号伝送を実現。スケーラー機能-ビデオスケーリング機能により、入力解像度を最適な表示解像度に変換。自由度の高いアスペクト比変換機能。。。1080pのストリーミングで距離を意識させない協業環境を構築。GoLive機能-会議の進行役はフルHDビデオストリームを最大5箇所の拠点にブロードキャスト可能。ストリーム入力-リモート側の場所にかかわらず、直感的なWebGUIを使ってコンテンツのストリーミングを進行役と共有可能。ストリーミングのキューイング-進行役が承認したストリーム入力コンテンツを1回につき1種類ずつ共有できるため会議の進行がスムーズに。。。オーディオミキサー統合で高度なアプリケーションに対応。オーディオミキサー機能-マイクロフォン入力を外部アナログまたはオーディオ出力デバイスとミキシング可能。エンベデッド/ディエンベデッドオーディオ-HDMI/DisplayPortオーディオ信号は抽出してデジタル/アナログオーディオ信号へと個別に抽出可能。マイク/ラインオーディオはHDMIオーディオにエンベデッド可能。同軸、Toslink、RCAといったマルチフォーマットのデジタル/アナログオーディオ出力に対応。。。高度な会議管理機能で連携をスムーズに。マルチビュー-表示モードをフルスクリーン、デュアルビュー、クワッドビューモードから選択し、最大6ソースを同時に表示し切り替えることが可能。司会モード-会議進行役はホストディスプレイから他のディスプレイを管理可能。チャットルーム機能-リモートの参加者間においてリアルタイムで密なコミュニケーションを実現。画面キャプチャ機能-画面に表示されたものをクリック1つでキャプチャ。フリーズ機能-討論や会議進行の管理用に画面を静止。。。スムーズな操作性。ビデオマトリックススイッチャーコントロールアプリを使用することにより、映像機器へのアクセス性と操作性が向上。各種操作オプション-WebGUI、フロントパネル、OSD、IRリモコン、RS-232で柔軟に操作。自動切替-入力ソースがない際に新しいソースが接続されると自動的に検出し切替処理を行うため、時間の節約と利便性の向上が可能。
用途VP2730は、ビデオマトリックススイッチャー、スケーラー、ストリーミング、オーディオミキサー、HDBaseTエクステンダー、そしてアナログ→デジタルコンバーターの各機能を、1台のコンパクトなデバイスに集約したマルチ・イン・ワンのプレゼンスイッチャーです。本製品は、7系統の複数フォーマット入力から任意に選択された信号を、2系統のHDMIおよび1系統のHDBaseTに出力できるため、大規模な会議をはじめ、役員室、会議室、講堂、またはサテライト教室などの場所で、ローカルとリモートの参加者が円滑にコミュニケーションするのに役立ちます。仕様【EDID設定】EDIDモード:デフォルト/DiaplayAセット内容IRレシーバー×1、IRリモコン×1、電源ケーブル×1、ターミナルブロック×2、フットパッド×4、クイックスタートガイド×1電源(V)最大入力電源レート:AC100~240(50/60Hz)1.0Aスイッチ電源プッシュボタン×1、ロッカースイッチ×1・ビデオ入力ポートの選択ビデオ入力:プッシュボタン×5、ストリーム入力:プッシュボタン×1・ビデオ出力ポート選択プッシュボタン×3・選択マルチビュー:プッシュボタン×1、メニュー:プッシュボタン×1、Left:プッシュボタン×1、Up(解除):プッシュボタン×1、Right:プッシュボタン×1、GoLive:プッシュボタン×1、ミュート:プッシュボタン×1、Esc:プッシュボタン×1、Down:プッシュボタン×1、Enter:プッシュボタン×1・Phantompowerスライドスイッチ×1出力【ビデオ】インターフェースHDMIType-Aメス×2(Black)、HDBaseT:RJ-45メス×1(Silver)・最大距離HDMI:15m、HDBaseT:1080p@60m(Cat5e/6)/70m(Cat6a/ATEN2L-2910Cat6)ケース質量(kg)3.7(8.15lb)消費電力AC110V:28.5W:174BTU、AC220V:27.3W:168BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×5(Black)、DisplayPortメス×1(Black)、D-sub15ピンメス×1(Blue)制御RS-232DB-9メス×1(Black)・IRステレオミニジャックメス×1(Black)・イーサネットRJ-45メス×1(Silver)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~85%RH、結露なきことLEDビデオソース1(HDMI/DisplayPort):2(Green)、ソース2(HDMI/VGA):2(Green)・ビデオ出力GoLive:3(Amber)コネクタコンソールポートUSB2.0:USBType-Aメス×2(White)、USB3.0:USBType-Aメス×1(Blue)・電源3極AC電源ソケット×1ケース寸法(幅×奥行×高さ)(mm)432.4×262.8×44RoHS指令(10物質対応)対応ビデオ仕様最大解像度HDMI/DisplayPort:1080p@60Hz、VGA/アナログ:1920×1200@60Hz・規格準拠HDMI/DisplayPort:HDCP1.4準拠、CEC互換品番プレゼンテーションスイッチ2X-044G、2X-043G・DisplayPortケーブル2L-7D02DP、2L-7D03DP、2L-7D03DP-1、2L-7D04DP・AOC/HDMIケーブル2L-7D20Hオーディオ入力ステレオオーディオ:ステレオミニジャックメス×1(Green)、バランスオーディオ:5極着脱式ターミナルブロック×1、マイクロフォン:3極着脱式ターミナルブロック×1オーディオ出力光オーディオ:Toslink×1(Black)、同軸オーディオ:RCAメス×1(Orange)、ステレオオーディオ:RCAメス×2(White/Red)