カテゴリ

  • メカニカル部品(3)
  • 事務用品(2)

「bepop」の検索結果

5件中 1~5件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • サインプリンタ ビーポップ MAX(マックス)[事務用品・工具]

    サインプリンタ ビーポップ

    MAX(マックス)[事務用品・工具](1件のレビュー)
    ¥189,800税込¥208,780
    1台
    当日出荷
    熱転写印字で、耐久性の高いラベル・表示の作成が可能。(最大作画範囲100mm×2000mm)。付属のPC編集ソフト「Bepop PC EX」に1200種類以上のピクトサイン、イラストを収録。「Bepop PC EX」に安全表示が簡単に作成できる「安全表示ウィザード」を搭載。表示の種類、テキストやシンボルの配置などから表示の型を選択し、サイズ設定や文字入力を行うだけで、安全表示の知識がない方や編集ソフトの操作に不慣れな方でも、簡単に安全表示が作成できます。アイコンやボタンのデザイン、配置を扱いやすく改善した新編集画面を採用。対応バーコードにMSI、MaxiCode、MicroQR、PDF417、MicroPDF、DataMatrixを追加。
    用途案内表示・看板の作成に。付属品ソフトウェアCD、スパナ、カッティングツール(刃)、カッタホルダ、取扱説明書兼保証書、お客様登録カード、ソフトウェア使用許諾書、電源ケーブル、USBケーブル、シートガイド仕様プロセスカラー印刷:対応不可、UL消耗品:対応不可、LAN接続:対応不可幅(mm)330質量(kg)9品番IL90215電源(V)AC100±10%(50/60Hz)消費電力(W)85寸法(長さL×幅W×高さH)(mm)320×330×320分解能カッティング:0.025mm/step機能枠カット印字密度203dpi印字方式熱転写方式使用環境温度(℃)10~35(湿度60%以上は27度以下を推奨)カット速度最大120mm/秒印字速度25mm/秒最大作画範囲100×2000mmアズワン品番65-1855-75使用環境湿度(%)35~80(但し結露しないこと)インターフェイスUSBポート×1(Ver2.0フルスピード)
  • フリーカット ラベルプリンタ ビーポップ MAX(マックス)[事務用品・工具]

    フリーカット ラベルプリンタ ビーポップ

    MAX(マックス)[事務用品・工具]
    ¥229,800~税込¥252,780~
    1台
    当日出荷から翌日出荷
    熱転写印字で、耐久性の高いラベル・表示の作成が可能。(最大作画範囲100mm×2000mm)。カット&プリント機能で、切り文字・縁取り・定型枠カット(5種類)が可能。(PM-100W2は定型枠カットのみ)。プロセスカラー印刷機能で、写真やカラーイラスト入り表示の作成が可能。付属のPC編集ソフト「Bepop PC EX」に1200種類以上のピクトサイン、イラストを収録。「Bepop PC EX」に安全表示が簡単に作成できる「安全表示ウィザード」を搭載。表示の種類、テキストやシンボルの配置などから表示の型を選択し、サイズ設定や文字入力を行うだけで、安全表示の知識がない方や編集ソフトの操作に不慣れな方でも、簡単に安全表示が作成できます。アイコンやボタンのデザイン、配置を扱いやすく改善した新編集画面を採用。対応バーコードにMSI、MaxiCode、MicroQR、PDF417、MicroPDF、DataMatrixを追加。
    仕様プロセスカラー印刷:対応可、UL消耗品:対応可、LAN接続:対応可幅(mm)330質量(kg)9.5電源(V)AC100±10%(50/60Hz)寸法(長さL×幅W×高さH)(mm)320×330×320機能切り文字・縁取り・枠カット印字方式熱転写方式使用環境温度(℃)10~35(湿度60%以上は27度以下を推奨)カット速度最大120mm/秒最大作画範囲100×2000mm使用環境湿度(%)35~80(但し結露しないこと)インターフェイスUSBポート×1(Ver2.0フルスピード)LANポート×1(10base-T/100base-TX)
  • ボールベアリング80mm170mm 深溝6316/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング80mm170mm 深溝6316/C3VL0241

    SKF(日本エスケイエフ)
    ¥386,980税込¥425,678
    1個
    7日以内出荷
    SKF Deep Groove Ball Bearing - 6316/C3VL0241 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and r
    仕様●内径:80mm●外径:170mm●ボールベアリングタイプ:深溝●レース幅:39mm●エンドタイプ:オープン●行数:1●静定格荷重:86.5kN●動定格荷重:130kN●コード番号:207-8325アズワン品番65-7927-97
  • ボールベアリング120mm260mm 深溝6324/C3 SKF(日本エスケイエフ)

    ボールベアリング120mm260mm 深溝6324/C3

    SKF(日本エスケイエフ)
    ¥195,980税込¥215,578
    1個
    7日以内出荷
    SKF Deep Groove Ball Bearing - 6324/C3 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6324/C3 bearing has a 120 mm bore diameter and 260 mm outside diameter。Features a basic dynamic load rating of 208 kN, a basic load rating of 186 kN and a fatigue load limit of 5.7 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Single row Cylindrical type bore and steep type bearing 12.7 kg mass bearing What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
    仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●静定格荷重:186kN●ボール材質:ステンレス鋼●動定格荷重:208kN●コード番号:207-5380アズワン品番65-7893-77
  • ボールベアリング75mm190mm 深溝6415 SKF(日本エスケイエフ)

    ボールベアリング75mm190mm 深溝6415

    SKF(日本エスケイエフ)
    ¥174,980税込¥192,478
    1個
    7日以内出荷
    SKF Deep Groove Ball Bearing - 6145 This popular choice of ball bearing is one of the most commonly used and versatile of bearings, suitable for a wealth of applications。Did you know that deep groove ball bearings can handle axial loads and radial loads in both directions Which can come in very handy for motors and household applications。The 6145 bearing has a basic dynamic load rating of 153 kN, a basic load rating of 114 kN and a fatigue load limit of 4.15 kN。Features & Benefits Very versatile and suitable for high and very high speeds Requires very little maintenance and is easy to mount Featuring a cylindrical type bore Low friction, optimised for low noise and low vibration which enables high rotational speeds Steel type bearing Single row Bore diameter is 75 mm whilst the outside diameter is 190 mm What types of deep groove ball bearings are there Single row ball bearings feature a single row of balls Double row ball bearings feature two rows of balls Deep groove bearings come with shielded, sealed or open-end typesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 75 mm、外径は 190 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。1列 円筒形タイプの穴 スチールタイプベアリング
    仕様●内径:75mm●外径:190mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●静定格荷重:114kN●ボール材質:ステンレス鋼●動定格荷重:153kN●コード番号:207-5417アズワン品番65-7893-43
bepopシート特集