カテゴリ
- 厨房用品(13)
- 家電(5)
- 洗剤・除去剤(2)
- 学童・教育用品(1)
- 電動工具(1)
絞り込み
ブランド
エコロジープロダクト
「bonmac」の検索結果

GAGGIA/caffitaly専用徐石灰剤
フジ産業¥999~税込¥1,099~1個(180mL)ほか4日以内出荷コーヒーマシン専用徐石灰剤。カルキ洗浄(徐石灰作業)に使用します。成分天然複合有機酸、グリコール酸、金属酵素(MEL)方式専用部品液性酸性
コーヒークリーンタブレット
シーバイエス¥16,980税込¥18,6781箱(120錠×6本)3日以内出荷コーヒー汚れやコーヒー渋を効果的に除去! 無リン、漂白。用途飲食店・CVSなど業務用コーヒーマシンをご使用のユーザー様成分無りんタイプ液体液性アルカリ性使用の目安パーツ等の浸漬洗浄:水1Lに対して2錠、洗浄プログラムによる自動洗浄:1サイクルに1錠使用場所キッチン商品タイプ業務用
カリタ ナイスカットG
カリタ¥47,980税込¥52,7781個翌々日出荷切れ味の鋭い耐久性に富んだカット刃を毎分400回転の低速で運転し、豆への加熱をセーブ。機能美を思わすシックなデザインは業務用だけでなくご家庭でも大好評です。材質本体:ABS樹脂、ホッパー:アクリル樹脂、粉受:18-8ステンレス、カッター:金属(クロムモリブデン鋼)質量(kg)2.3寸法(幅W×奥行D×高さH)(mm)120×229×337
カリタコーヒーポット
カリタ(1件のレビュー)¥15,980税込¥17,5781個当日出荷ET-350とセットで使用できる保温ポットです。もちろん保温・保冷のポットのみでの使用もOK。専用ポット台にポットをセットし、プッシュレバーでカップにコーヒーを注げます。本体とポット台をフックでつなげて、必要な場所へ安全に移動もできます。適合ET-350専用材質ポリプロピレン質量(kg)2容量(L)2.5方式ディスペンサー寸法(幅W×奥行D×高さH)(mm)213×233×439TKG品番9-0887-0301TKG品番(2017)6-0795-0301
ハイカットミル タテ型
カリタ¥99,980税込¥109,9781個翌々日出荷業務店専用の高性能ミル。挽いた粉を袋に入れやすい受缶タテ型タイプです。業務用のミルカッターは、ニッケルモリブデン鋼(SCM-21) を使用し、浸炭焼入加工をしています。浸炭によって表面 だけに炭素を加え、硬化させ粘り強さを持たせた鋼ですか ら衝撃に強く、耐久性抜群です。材質ステンレス質量(kg)12電源(V)単相100V/400W 50/60Hz能力500g/分(中挽)容量(g)ホッパー1000g、粉受800g寸法(幅W×奥行D×高さH)(mm)178×370×595品名・タイプコーヒーミル定格時間(分)10分カッター:グラインドタイプTKG品番9-0906-0501TKG品番(2017)6-0812-0501
真空ドリンクディスペンサー
象印マホービン¥21,980税込¥24,1781台4日以内出荷丈夫で割れないステンレスまほうびん用途水位管、弁セットは分解できて、お手入れ簡単 不意な吐出を防止する設計「ロックつきプッシュレバー」寸法(mm)200×230×435質量(kg)2.3材質(本体)樹脂容量(L)2.5エコマーク認定認定エコマーク認定番号10 146 001
ゼノア エンジンブロワー EBZ7500 部品 アクセサリー
ゼノア¥69~税込¥76~1個当日出荷から5日以内出荷ゼノア エンジンブロワー EBZ7500 部品 アクセサリー用途部品の交換に仕様部品グループ:アクセサリー適合品番(本体)EBZ7500
V60コーヒーサーバー
HARIO(12件のレビュー)¥999~税込¥1,099~1個当日出荷好みに合わせて抽出できる目安目盛とカップ表示付き。フタをしたまま電子レンジOK。ウェーブ形状の持ちやすい取っ手と洗いやすい広口。温かさを保てるよう、ポットとテーブルの接触面を少なくしたデザインに。フタにドリッパーがのり、収納しやすい。フタを逆さにすると滴受けとして使えます。材質本体/耐熱ガラス、取っ手・フタ/ポリプロピレン
激落ちくん粉末セスキ
LEC(レック)(1件のレビュー)¥369~税込¥406~1個(500g)ほか当日出荷セスキ炭酸ソーダは、自然界に存在する成分でできた洗浄剤です。 水に溶けやすいので、あっという間にスプレー液が作れます。用途レンジまわりやグリルの油汚れ・換気扇の汚れ落とし・シンクまわりの油汚れ落とし・電子レンジや冷蔵庫の汚れ落とし、ドアノブやスイッチまわりの手アカ落とし・タバコのヤニ汚れ落とし、えり・そでの部分汚れやタンパク質汚れ(血液)洗い、下駄箱内の消臭成分セスキ炭酸ソーダ形状粉末シリーズ激落ちくん液性弱アルカリ性繰り返し・詰め替え対応
コーヒーマシン用除石灰剤
デロンギ(4件のレビュー)¥2,498税込¥2,7481箱(100mL×2本)当日出荷コーヒーマシン用としてデロンギ社が開発した除石灰剤です。 成分である乳酸の除石灰効果は、代表的な除石灰剤であるクエン酸の約2倍であるとの研究結果。 また乳酸には、雑菌及び微生物の繁殖を抑える「静菌性」があり、クエン酸以上の殺菌力を持っています。用途コーヒーマシンの除石灰ランプや警告メッセージが表示された場合、本除石灰剤1本(100mL)と水(1L)を給水タンクに入れ、使用手順に従い石灰分を除去します。成分乳酸、水質量(g)250方式エスプレッソ
シングルウォーマー
カリタ¥15,980税込¥17,5781個翌々日出荷電源:単相100V 90W 50/60Hz(60W~90W切替)質量:1.2kg保温2段切替1.5L以上のデカンタはHi1LではLoが目安です。材質ステンレス質量(kg)1.2タイプ1連寸法(幅W×奥行D×高さH)(mm)200×210×58品名・タイプコーヒーウォーマーTKG品番9-0907-0201TKG品番(2017)6-0813-0201
カリタ コーヒーサーバー
カリタ(2件のレビュー)¥2,798税込¥3,0781個当日出荷用途コーヒーメーカー用材質耐熱ガラス容量(mL)1200質量(g)530直径×高さ(mm)145×178TKG品番9-0900-0301TKG品番(2017)6-0808-1201
LIDAR-Lite v3HP
SPARKFUN¥49,980税込¥54,9781個33日以内出荷Description。LIDAR has never looked so good! This is the LIDAR-Lite v3HP, a compact, high-performance optical distance measurement sensor from Garmin(TM). The LIDAR-Lite v3HP is。the。ideal optical ranging solution for drone, robot, or unmanned vehicle applications. Each sensor is housed in a durable, IPX7-rated housing and includes all the core features and user configurability of the popular LIDAR-Lite v3.。The v3HP is very similar in function to that of the v3 but it can now sample faster at rates greater than 1kHz(where as the v3 is only capable of up to 500Hz). Another improvement is that this v3HP model is more power efficient with current consumption rates 40mA less than the v3(that's 65mA as opposed to 105mA while idle, and 85mA instead of 130mA while acquiring).。Each LIDAR-Lite v3HP has a range of 1m to 40m and features an edge-emitting, 905nm(1.3 watts), single-stripe laser transmitter, 8m Radian beam divergence, and an optical aperture of 12.5mm. This version of the LIDAR-Lite still operates at 5VDC(6V max)with a peak power of 1.3W and still possesses an accuracy of +/- 2.5cm at >2m. On top of everything else, the LIDAR-Lite is user-configurable, allowing adjustment between accuracy, operating range and measurement time and can be interfaced via I2C or PWM with the attached 200mm cable.。Note:CLASS 1 LASER PRODUCT CLASSIFIED EN/IEC 60825-1 2014. This product is in conformity with performance standards for laser products under 21 CFR 1040, except with respect to those characteristics authorized by Variance Number FDA-2016-V-2943 effective September 27, 2016.。Get Started with the LIDAR-Lite v3HP Guide。Features。Resolution:1 cm。Typical accuracy:+/- 2.5cm at distances greater than 2 meters(Refer to operating manual for complete operating specifications)。Range:1m to 40m。Update rate:Greater than 1kHz。Interface:I2C or PWM。Power(operating voltage):4.75-5VDC; 6V Max。Current consumption:65ma idle; 85ma during acquisition。Operating temperature:-20℃ to 60℃。Laser wave length/Peak power:905nm/1.3W。Beam divergence:8m Radian。Optical aperture:12.5mm。Water rating:IPX7。Unit dimensions:24.5mm×53.5mm×33.5mm(1.0in×2.1in×1.3in)。Weight:34g(1.2oz)アズワン品番67-0426-76