カテゴリ
- パソコン/周辺機器(2)
- 学童・教育用品(2)
- コンプレッサー・空圧機器・ホース(1)
- 油圧機器・油圧ホース(1)
絞り込み
「br-300an」の検索結果

【互換品】 HDMI A-HDMI A 2.0規格 1m ケーブル SHARP シャープ 4B-C10BT3 対応 通信ケーブル 4Kフルハイビジョンテレビ
メディアカバーマーケット¥999税込¥1,0991本4日以内出荷。 HDMI A-HDMI A 2.0規格 ケーブル特徴。。対応デバイスは、Apple TV 4K, ブルーレイプレーヤー, Fire TV, Roku Ultra, PS5,PS4,PS4 Pro, PS3, Xbox One/360, Wii U, Nintendo Switch,テレビやモニターとパソコン、レコーダー・プレイヤー、AVアンプ、ゲーム機など。あらゆるデバイス間を接続する時におすすめするHDMI-HDMIケーブルです。このHDMI ケーブルはHDMIVer2.0基準に適合。サビなどに強く信号劣化を抑える金メッキプラグを採用して伝導のロスを減らします。PVCカバー多重加工とシールドが外部との干渉を防ぎ、デジタル信号の密度と純度を保持します。HDMI ケーブルは共有されたインターネット接続にも対応しています。別のイーサネットケーブルを用意する必要はありません。複数のデバイス間でインターネット接続が可能です。4K@50/60(3840×2160p)に対応しています。(「フルスペックハイビジョン」画質である1080p/60の4倍の解像度)。音声は最大1536KHzのサンプリング周波数(CDは44.1KHz)最高で32chまでのオーディオ転送にも対応。【対応機種】。【SHARP シャープ】。★シアターラックシステム。AN-ACD2。AN-ACR1。AN-ACS1。AN-ACX1。AN-ACX2。AN-ACY1。AN-AR300。AN-AR310。AN-AR410。★ブルーレイディスク/DVDレコーダー。BD-UT1100。BD-UT1200。BD-UT2100。BD-UT2200。BD-UT3100。BD-UT3200。BD-UW2200。4B-C10BT3。4B-C10DW3。4B-C10EW3。4B-C20AT3。4B-C20BT3。4B-C20DT3。4B-C20DW3。4B-C20ET3。4B-C20EW3。4B-C30DT3。4B-C30DW3。4B-C40AT3。4B-C40BT3。4B-C40DT3。4B-C40ET3。4B-C40EW3。4B-C60ET3。TU-UD1000。HDMIタイプA規格が搭載された機器に対応しております。すべての対応機種を記載できていない場合がございます。色ブラックケーブル長(m)1コネクタ形状HDMI(A)オス - HDMI(A)オスプラグ金メッキケーブル種類スタンダードケーブルタイプHDMI2.0対応 HDMI A-HDMI A ケーブル変換タイプオス-オス
エアレギュレータ VPPM VPPM シリーズ G 1/4 1750L/min
Festo¥299,800税込¥329,7801個7日以内出荷。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453アズワン品番65-8007-49
XBee 3 Pro Module - RP-SMA Antenna
SPARKFUN¥11,980税込¥13,1781個33日以内出荷Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a connector to add an RP-SMA antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certifiedアズワン品番67-0429-54
XBee 3 Pro Module - U.FL Antenna
SPARKFUN¥12,980税込¥14,2781個33日以内出荷Description。After years of popularity with the XBee Series 1 and XBee Series 2 Pro Modules, we now have the XBee Series 3 Pro which brings the best of both worlds. XBee 3 not only handles 802.15.4, and ZigBee, but also BLE protocols and you can now talk to the modules over UART or SPI as well. With a 300ft indoor range, or 2mile outdoor/line-of-sight range, you can set up a mesh network to talk to or communicate with various devices around your house, work, or other area.。This module has the familiar XBee package while sporting a U.FL connector to add an antenna. You also get a built in microcontroller so you can also configure and program the modules using MicroPython as well as Digi's XCTU software. With a HCS08 CPU running at up to 50.33MHz, 15x digital I/O pins, and 4x 10-bit ADC pins these modules can even hold their own as a microcontroller.。Note:While these are backwards compatible in many ways with the XBee 1s and 2s, they are not completely compatible. Please see documentation for differences if you plan on adding these to an existing project.。Features。RF 250Kbps, Serial 1Mbps。300ft(indoor)to 2 mile(outdoor)range。Transmit power +19dBM @ 135mA。Receiver Sensitivity -103dBm @ 15mA。4x 10-bit ADC inputs。15x Digital I/O pins。HCS08 CPU at up to 50.33MHz。128/256 bit AES Encryption。2.1V to 3.6V operating voltage。1.7 μA power-down current。Built in RS-485 support。AT command or API frame support。FCC Certifiedアズワン品番67-0429-52