カテゴリ
- 電気材料(21)
- 科学研究・開発用品(17)
- 安全靴・作業靴(7)
- 塗装・養生・内装用品(2)
- 素材(切板・プレート・丸棒・パイプ・シート)(1)
- 制御機器(1)
- 学童・教育用品(1)
絞り込み
ブランド
- モノタロウ(1)
- Celltreat(1)
- Eppendorf(エッペンドルフ)(1)
- FALCON(3)
- MTC Bio(1)
- MTCbio(1)
- RS PRO(28)
- SPARKFUN(1)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1)
- Thermo Fisher Scientific(1)
- VIOLAMO(ビオラモ)(1)
- くればぁ(1)
- アズワン(6)
- ケニス(1)
- コーニング(1)
- 日本特殊織物(1)
エコロジープロダクト

ファルコン セルストレーナー
ケニス¥10,980~税込¥12,078~1組(50個)ほか当日出荷から4日以内出荷凝集塊または生体組織からの細胞分離の際にガーゼ濾過よりも速く簡単に使用できます。 50mL Falconコニカルチューブおよび類似サイズのチューブに使用できます。滅菌ガンマ線照射済
セルストレーナーキャップ付きチューブ Flow Tubes
MTCbio¥21,980~税込¥24,178~1箱(20袋×25個)ほか翌々日出荷フローサイトメトリーアプリケーション用の設計で、サンプル準備に便利です。BD FACSシステムに対応した解離サンプルの回収に使用できます。材質PS容量5mL
プレミアムフィルターユニット SureStrain TM
MTC Bio¥21,980税込¥24,1781袋(50個)翌々日出荷容量を調節するアダプターが付属します。目詰まりを防ぎ、濾過速度に優れます。RNase・DNase・パイロジェン・細胞毒素を含みません。※15mL遠心チューブをご使用の場合はアダプターが必要です。用途γ線滅菌済
液体ろ過筒
アズワン¥5,610税込¥6,1711個当日出荷から翌々日出荷円筒ストレーナーを掛架台にセットして、ろ過物の性質に応じて液体をろ過します。 掛架台は0.5~2Lビーカーに対応します。寸法(mm)(掛架台)三角形170構成三角掛架台、円筒ストレーナー
ナイロンメッシュシート 10枚入り
日本特殊織物(4件のレビュー)¥1,298~税込¥1,428~1袋(10枚)当日出荷から8日以内出荷メッシュ精度が高く、塗料粒子の大きさに合わせてメッシュ選定ができ安定した濾過が可能。塗料材料の遺物濾過制度が上がり品質向上につながります。単繊維なので毛羽立ちもなく、高品質の必需品。
ストレーナー
(389件のレビュー)¥899税込¥9891箱(100枚)当日出荷110~185μのメッシュフィルターを採用しており、素早くろ過を行うことが出来ます。 メッシュ部には2本の支柱で補強をしているため、カップ内にストレーナーが落ち込みにくい構造です。用途塗料などゴミ・固形物除去にご利用ください。材質(本体)紙、(メッシュ部分)ナイロン寸法(Φ×高さH)(mm)115×85
ナイロンメッシュ 目開き 70μm PA-70μシリーズ 長さ別カット品
アズワン¥7,990~税込¥8,789~1枚6日以内出荷材質ナイロン幅(cm)115厚さ(μm)78メッシュ(2.54cm)225×225線径(μm)43開口率(%)38目開き(μm)70(平均)
セルストレーナー 滅菌 1箱 50個入
Celltreat¥47,980~税込¥52,778~1箱(50個)7日以内出荷から20日以内出荷ナイロンメッシュ付き、ポリプロピレン製ハウジング、ガーゼ・紙・ナイロンメッシュやその他の素材でフィルターを組み立てる必要はありません。、ハウジングから伸びた縁は鉗子を使っての無菌操作ができます。、取り扱いが簡単な細長いグリップタブがあります。仕様●サイズ:幅42.5×奥行25.0×高さ14.5mm●材質:ポリプロピレン製、メンブレン/ナイロン製
ラウンド(丸底)チューブ
FALCON¥15,980~税込¥17,578~1箱(1000本)ほか翌々日出荷から88日以内出荷研究室の液体試料保持に信頼性を提供します。 ポリプロピレンチューブは温度・薬剤に対する高い安定性が求められる試験に最適です。 ポリスチレンチューブは透明度が高いので、チューブ内のサンプル観察に適しています。 メディカルスタイルの包装材を使用した個別包装により、無菌状態で使用できます。
ビオラモ 5mLチューブ
VIOLAMO(ビオラモ)¥7,598税込¥8,3581袋(250本)当日出荷口径が広いため、ピペット操作がしやすくコンタミのリスクを低減します。 ホモジナイズにも適しています。 透明度が高く、内容物の確認が容易です。 プラスミドやDNA・RNA抽出にも使用できる耐遠心強度20000Gです。仕様書き込みスペース付、ディープフリーズ可材質PP(ポリプロピレン)容量(mL)5目盛あり口内径(Φmm)13寸法(Φ×mm)18×60(キャップ含む)耐熱温度(℃)-80~121アズワン品番2-4118-01オートクレーブの可否可
コニカルチューブ(遠心分離用)
FALCON¥19,980~税込¥21,978~1箱(48本)ほか当日出荷から翌々日出荷最新のモールドデザインと樹脂の選択により厳しい条件下でも高 性能を発揮できるチューブです。 目の疲労を防ぐダークブルーの目盛と、サンプル識別のための白色書き込み用ライティングエリアで使いやすい。 強度に優れています。 ノンパイロジェン。高透明。滅菌γ線滅菌済
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)3日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size 10 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 44靴サイズUK = 10靴サイズUS = 11色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 28.5
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 39靴サイズUK = 6靴サイズUS = 7色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 25
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 43靴サイズUK = 9靴サイズUS = 10色 = Black安全足タイプ = スチールESD対応 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 27.5
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size 12 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = スチールESD対応 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC靴サイズJP / CN = 31
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size 11 Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 30
RS Pro Premium Black Safety Brogue Size
RS PRO¥12,980税込¥14,2781組7日以内出荷RS PRO Premium ESD Black Safety Brogue UK Size Introducing premium ESD safety brogues from RS PRO, range of high quality ESD rated safety shoes ideal for use in environments that require ESD rated protective footwear. These lightweight safety brogue shoes feature stylish design manufactured with water repellent smooth black leather material and shock absorbing dual density PU outsole, accompanied with steel toe cap for enhanced protection. RS PRO ESD standard safety brogues also feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects from penetration, combined with an anti-fatigue EVA foot bed to help maintain comfort throughout the day. The RS PRO ESD black safety brogue combines style with protection, making them highly versatile and suitable for use in range of environments. Features and Benefits Stylish yet practical design Water repellent smooth black leather for protection against water penetration Protective steel toecap and composite anti-penetration flexi-midsole offering excellent protection Moisture wicking breathable mesh fabric lining allowing airflow to be maintained Shock absorbing dual density PU outsole Anti-fatigue EVA foot bed ensuring comfortability is maintained Applications RS Pro RS500 シリーズプレミアム ESD 安全靴は、 ESD 保護等級となっています。保護トゥキャップとミッドソールが付属します。この安全靴は軽量で、衝撃吸収性のある 層 PU アウトソールなどプレミアム素材を使用して開発されています。 Certifications 撥水性の滑らかな黒色レザー 保護スチール製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 疲労防止 EVA 製フットベッド FAQs What sizes are available (2011593) 2011593 UK Size (2011594) 2011594 UK Size (2011595) 2011595 UK Size (2011596) 2011596 UK Size (2011597) 2011597 UK Size 10 (2011598) 2011598 UK Size 11 (2011599) 2011599 UK Size 12 What is ESD Safe ESD (Electrostatic Dissipation) safe ensures that the shoes are suitable for wearing in environments where static electricity and static charge may be present. ESD safety shoes and boots are essential in these environments for preventing the risk of sparking ignition. What is the safety rating of the shoes These safety brogues conform to S3 and ESD standards, ensuring protection of resistance to impact of up to 200 joules. Furthermore, the shoes feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The shoes are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the shoes The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS500性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3ミッドソールタイプ = コンポジット靴サイズJP / CN = 26
RS PRO 結束バンド, 914mm x 9mm, 黒, ナイロン 66
RS PRO¥5,398税込¥5,9381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ914mm、幅9mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度784.8N、シリーズCVR、最大バンドル直径275mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 750mm x 7.5mm, 黒, ナイロン 66
RS PRO¥4,498税込¥4,9481袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ750mm、幅7.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径223mmRoHS指令(10物質対応)対応
同軸コネクタ ジャック 表面実装 UMCCコネクタ 1セット 10000個入
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥199,800税込¥219,7801セット(10000個)7日以内出荷TE Connectivity 2337019-1RF Interface=UMCC, RF Connector Style=Receptacle, Connector System=Cable-to-Board, Sealable=No, Connector & Contact Terminates To=Printed Circuit Board, Number of Positions=1, PCB Mount Orientation=Vertical, Number of Coaxial Contacts=1, Impedance=50 Ω, EMI & RFI Protection Type=Shielding, Cable Connector Orientation=Straight, Body Material=High Temperature Thermoplastic UL94-V0, RF Connector Center Contact Plating Material=Gold over Nickel, RF Connector Center Contact Material=Copper Alloy, Termination Method to Wire & Cable=Solder, Termination Method to Printed Circuit Board=Surface Mount, RF Connector Coupling Mechanism=Snap-Off,Snap-On, Connector Mounting Type=Board Mount, RF Contact Captivation Method=Solder, Housing Color=Black, Cable Type=Coax, Operating Temperature Range=-40 85℃,-40 85℃, Operating Frequency=0 6 GHz, Packaging Method=Box仕様●入数:1リール(10000個入り)●同軸コネクタタイプ:UMCCコネクタ●実装タイプ:表面実装●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●動作周波数:6GHz●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルの上に金●接合型:ケーブル●コード番号:188-8357アズワン品番65-7776-69
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66
RS PRO¥2,298税込¥2,5281袋(50個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, 黒, ナイロン 66
RS PRO¥7,498税込¥8,2481袋(1000個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 142mm x 3.2mm, 黒, ナイロン 66
RS PRO¥4,598税込¥5,0581袋(1000個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ142mm、幅3.2mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径34mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, 黒, ナイロン 66
RS PRO¥9,398税込¥10,3381袋(1000個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCVR、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 368mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥1,198税込¥1,3181袋(100個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ368mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径105mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 292mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥7,298税込¥8,0281袋(1000個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ292mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径82mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 3.6mm, ナチュラル, ナイロン 66
RS PRO¥699税込¥7691袋(100個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅3.6mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCV、最大バンドル直径53mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 203mm x 2.5mm, 黒, ナイロン 66
RS PRO¥449税込¥4941袋(100個)8日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ203mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径55mmRoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら