Dsubコネクタの9極シェルサイズ(DE)に15極コンタクトを配備した高密度タイプコンタクト配列は、MIL-C-24308規格に準拠した15極結線容易な圧着型コンタクト
使用温度範囲(℃)-55~+85定格電流(A)3以下表面処理錫メッキ(シェル)絶縁抵抗(MΩ)500以上接触抵抗(mΩ)(プレスタイプ)20以下、(マシンタイプ)10以下適合電線範囲 AWG(#)#22~#28適合基板寸法(mm)1.6(厚さ)形状ストレート種類角型極数15定格電圧(V)AC300結合方式ねじ耐電圧(V/min)AC900結線方法圧着