絞り込み
インターフェース
対応コード
商品タイプ

定置式二次元コードリーダー
DATALOGIC¥53,980税込¥59,3781台当日出荷コンパクトでスタイリッシュな定置式二次元コードリーダーUSBモデル 店舗のレジカウンターなどの狭いスペースにも設置可能 バーコード/二次元コードを高速読取 最大25cm(JAN100%サイズ)のワイドな読取エリア モーターなどの可動部がなく故障が少ない 防塵防滴IP52の製品耐久性 スマートフォン等の液晶画面のバーコード読取対応 読取完了を目視確認できるグリーンスポット光搭載により静かな環境や騒音環境下での使用に最適 付属のチルトスタンドで読取角度調整可能用途流通小売業(POS/クーポン)、物流業(入出庫検品/梱包検品)、製造業(工程管理/トレース管理/部品・治具管理)、サービス業(会員管理/レンタル管理/図書貸出管理)等付属品USBケーブル,チルトスタンド温度(℃)0 ~ 40(使用時) / -40 ~ 70(保管/輸送時)読取(1D)JAN/EAN/UPC(アドオンコード選択可)、書籍JAN2段コード(EAN/JAN2段ラベル)、新雑誌コード、GS1 DataBar オムニディレクショナル(RSS-14)、GS1 DataBar エクスパンデッド(RSS Expanded)、GS1 DataBar リミテッド(RSS Limited)、GS1-128(UCC/EAN128)、Code39、Code93、Code128、Codabar(NW-7)、ITF(Interleaved 2 of 5)、Standard 2 of 5(2D)QRコード、microQRコード、DataMatrixコード、Maxiコード、Aztecコード、PDF417、microPDF417、GS1 DataBarコンポジット(その他)ポスタルコード照度(Lx)室内:0 ~ 6000 / 屋外:0 ~ 86100防塵・防滴IP52動作湿度(%)5 ~ 95(結露しないこと)環境EU RoHS適合 、EU EMC適合、VCCI入力電圧DC5V±10%静電耐圧(kV)25(気中放電)読取角度(°)ピッチ角 ±65/スキュー角 ±75/ロール角: 0 ~ 360
1次元タッチスキャナ TD1100
DATALOGIC¥8,998税込¥9,8981台5日以内出荷高性能・高品質でありながらコストパフォーマンスに優れた、OPOS/JAVAPOS 対応スキャナ付属品本体・2mストレートケーブル・ハンズフリーホルダー仕様【電気的特性】[電流値]スタンバイ/アイドル時(定格):20mA @ 5 VDC、動作時(定格):<100mA @ 5 VDC、【読取性能】[最小 PCS 値]:25%、[読取表示]ブザー(トーン/音量調整可)、読取確認 LED、【読取範囲】[D.O.F (定格)]Code 39:7.5 mils:0~8.1 cm/0~3.2 in、Code 39:10 mils:0~12.0 cm/0~4.7 in、EAN13:13 mils:0~15.0 cm/0~6.0 in、【環境特性】[耐外乱光]0~20000lx、[耐静電気 非破壊]16 kV使用温度範囲(℃)0~50角度(°)ロール(チルト):±45、ピッチ:±65、ヨー(スキュー):±70表示読取:ブザー (トーン/音量調整可)、読取確認 LED入力電圧(V)5 DC ±0.5寸法(cm)16.0×8.4×5.8光源イルミネーション:640nm LED保証期間5年防塵・防滴IP30保存温度範囲(℃)-20~70RoHS指令(10物質対応)対応各種認証各認証についてはクイックリファレンスガイドにてご確認頂けます。一般的な利用目的に必要な製品安全規格や認証を満たしています。使用湿度範囲(%RH)5~95(結露、結氷がないこと)
2次元スキャナ HeronHD3430
DATALOGIC¥75,980税込¥83,5781台5日以内出荷音声でのフィードバック機能用途喋る・光る 2 次元バーコードリーダー付属品本体・置台・USBケーブル仕様【電気的特性】[電流値]動作時(最大):< 500mA @ 5V、(定格):< 300mA @ 5V、Sleep Mode:< 2.5mA、【読取性能】[イメージキャプチャー]画像フォーマット:BMP, JPEG, TIFF、グレースケール:256, 16, 2、[モーショントレランス]25 IPS、[最小 PCS 値]15%、【読取範囲】[D.O.F (定格)]Code 39:5 mils:3.5 to 20.0cm/1.3 to 7.8in、EAN-13:13 mils:3.0 to 40.0cm/1.2 to 15.7in、Data Matrix:15 mils:2.0 to 25.0cm/0.8 to 9.8in、【環境特性】[耐外乱光]100000lx、[耐静電気 非破壊]16kV角度(°)ロール(チルト):±360、ピッチ:±65、ヨー(スキュー):±60湿度(%RH)5~95(結露、結氷がないこと)表示読取:Datalogic Green Spot 読取確認、ビーパー音 (音声変更可能 < WAV ファイル)、本体側面/上部イルミネーション、読取確認 LED入力電圧(V)4.75~14 DC分解能最大:4 mils寸法(cm)15.2×15.3×6.8保存温度(℃)-20~70光源Aiming:650 nm VLD、Illumination:White保証期間5年防塵・防滴IP40動作温度(℃)0~50RoHS指令(10物質対応)対応各種認証各認証についてはクイックリファレンスガイドにてご確認頂けます。一般的な利用目的に必要な製品安全規格や認証を満たしています。イメージセンサーWide VGA:752×480 pixels落下耐久(m)強度:1.5(コンクリート面に繰り返し落下)
2次元定置型スキャナ Magellan MG1500i ホワイト
DATALOGIC¥69,980税込¥76,9781台5日以内出荷クラス最小サイズ用途幅広い用途で利用可能な 2 次元定置式スキャナ付属品本体・マグネットスタンド・USBケーブル仕様【電気的特性】[電流値]スタンバイ/アイドル時(定格):300mA、動作時(定格):500mA、【環境特性】[耐外乱光]0~86100lx、[耐静電気 非破壊]25kV表示読取:Datalogic Green Spot 読取確認、ブザー (トーン/音量調整可)、読取確認 LED入力電圧(V)5 DC ± 10%寸法(cm)6.0×7.5×13.8(スタンド含)保証期間3年防塵・防滴IP52RoHS指令(10物質対応)対応落下耐久(m)1.2(コンクリートに繰り返し落下)
2次元スキャナ GRYPHON GD4500
DATALOGIC¥79,980税込¥87,9781台5日以内出荷抗菌・消毒液使用にも対応したヘルスケアモデル用途ISO 22196 によって認証された銀イオン添加剤をプラスチックに添加し、細菌や細菌などの微生物の成長を抑制します。付属品本体・USBケーブル仕様【読取性能】[モーショントレランス]35IPS、[イメージキャプチャー]画像フォーマット:BMP、JPEG、TIFF、グレースケール:256、16、2、[モーショントレランス]35 IPS、[最小 PCS 値]15%、【読取範囲】[D.O.F (定格)](標準レンジ) Code 39: 5 mils: 7.0 to 38.0 cm、Code 39: 10 mils: 2.2 to 58.0 cm、Data Matrix: 10 mils: 5.5 to 27.0 cm、Data Matrix: 15 mils: 2.8 to 41.0 cm、EAN-13: 13 mils: 1.0 to 71.0 cm、PDF417: 10 mils: 2.5 to 41.0 cm、QR Code: 10 mils: 5.5 to 24.0 cm、[耐外乱光]0~100000lx、[耐静電気 非破壊]16 kV入力電圧(V)5(USB)光源赤色レーザ:650nm、Illumination:Warm White保証期間5年防塵・防滴IP52RoHS指令(10物質対応)対応イメージセンサー1 Megapixel:1280×800 pixels落下耐久(m)1.8(コンクリート面に繰り返し落下)
スキャナーホルダー(XL) ボール無
ラムマウント¥8,398税込¥9,2381個4日以内出荷色[カラー]:ブラック。サイズ:ボール別。重量[グラム]:549g。仕様:XLサイズ。内容量[数量]:1個。付属品:取付ネジ類、#8-32x3/4inch小ねじ、#8-32ナイロックナット。特記事項:ボール部分が付属しません(用途に応じて適当なボールサイズのAMPSホールパターンジョイントが別途必要です)。必須商品:RAM-B-202URAM-B-202U,RAM-202URAM-202U。商品区分:スキャナーホルダー。適合機種:Cognex MX-1502 MX-1000 Datalogic Falcon X4 【Honeywell/ハネウェル】 CK75 【Zebra/ゼブラ】 MC2200 MC2700 MC3200 MC3300シリーズ MC9190-G MC9200 MC9300仕様その他材質高強度複合材(High strength composite)色ブラックサイズボール別タイプマウント
SparkFun 2D Barcode Scanner Breakout
SPARKFUN¥20,980税込¥23,0781個33日以内出荷。Description。The SparkFun 2D Barcode Scanner Breakout is a nifty little breakout board featuring the DE2120 barcode scanner module from DYScan. The DE2120 reads 20 different barcode symbologies(both 1D and 2D)using a camera coupled with on-board image processing to identify and decode everything from UPC codes to QR codes. The module also features two LEDs:one for illumination and one to project the red line that you're used to seeing from laser-based scanners.。This breakout board makes it easy to explore all of the capabilities of the DE2120 without dealing with finicky flat flex cables. The scanner's USB interface is exposed via the on-board USB-C connector. A buzzer and status LED are connected to the module through appropriate drive circuits and a push button tactile switch is provided on the "trigger" pin. When you're ready to incorporate the module into your embedded project, you can leverage the 5 pin header for direct access to the TTL serial pins, power pins, and trigger input.。The module can be configured either by using the serial interface or by scanning command barcodes found in the Settings Manual.。All keyboard, HID, and serial can be transmitted over the single USB-C connector. The DE2120 has the unique ability to enumerate all three protocols including a CDC serial driver so the device appears as a standard COM port.。Get Started with the 2D Barcode Scanner Breakout Hookup Guide。Features。USB-C Connector for USB HID Interface and Virtual COM port。Reads 20 different symbologies。1D Symbologies。UPC-A。UPC-E。EAN-8。EAN-13。Code 128。GS1-128。Code 39。Code 93。Code 11。Interleaved 2-of-5。Matrix 2-of-5。Industrial 2-of-5。Codabar。MSI。GS1 DataBar。Datalogic 2-of-5。2D Symbologies。QR Code。Data Matrix。PDF 417。Micro PDF 417。Aztec Codeアズワン品番67-0430-36
SparkFun MicroMod Data Logging Carrier Board
SPARKFUN¥7,098税込¥7,8081個33日以内出荷Description。The SparkFun MicroMod Data Logging Board offers a highly customizable, low-power data logging platform using the MicroMod system allowing you to choose your own Processor to pair with the Carrier Board. The Data Logging Carrier Board breaks out connections for I2C via a Qwiic connector or standard 0.1"-spaced PTH pins along with SPI and serial UART connections for logging data from peripheral devices using those communication protocols.。The Data Logging Carrier Board allows you to control power to both the Qwiic connector on the board and a dedicated 3.3V power rail for non-Qwiic peripherals so you can pick and choose when to power the peripherals you are monitoring the data from. It also features a charging circuit for single-cell Lithium-ion batteries along with a separate RTC battery-backup circuit to maintain power to a real-time clock circuit on your Processor Board.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Data Logging Carrier Board Guide。Features。M.2 MicroMod Connector。microSD socket。USB-C Connector。3.3V 1A Voltage Regulator。Qwiic Connector。Boot/Reset Buttons。RTC Backup Battery Charge Circuit。Independent 3.3V regulators for Qwiic bus and peripheral add-ons。Controlled by digital pins on Processor Board to enable low power sleep modes。Phillips #0 M2.5x3mm screw includedアズワン品番67-0423-16
SparkFun micro:climate kit for micro:bit - v3.0
SPARKFUN¥37,980税込¥41,7781個33日以内出荷Description。The SparkFun micro:climate kit is a full weather station kit that is built on top of the weather:bit carrier board. Unlike previous weather kits we've carried, this micro:climate kit is Qwiic enabled and includes our tried-and-true Weather Meters and Soil Moisture Sensor, so whether you're an agriculturalist, a professional meteorologist or a hobbyist, you will be able to build a high-grade weather station powered by the micro:bit. You can even talk via wireless communication between two micro:bits with this kit to be able to monitor the weather without being exposed to it!。Inside each micro:climate kit you will find all the components required to build your micro:bit into a go-to weather sensor; the only parts not included are two AAA batteries, microSD card, and the micro:bit itself. Simply add your own micro:bit to the provided weather:bit, assemble the kit, and you will be ready to start sensing. The SparkFun micro:climate kit is a great way to get your feet wet in high-grade sensors --- just not literally; that's the weather:bit's job!。The kit does not require any soldering and is recommended for anyone curious about weather-sensing technology or the micro:bit platform.。The micro:bit is a pocket-sized computer that lets you get creative with digital technology. Between the micro:bit and our shield-like bit boards you can do almost anything while coding, customizing and controlling your micro:bit from almost anywhere! You can use your micro:bit for all sorts of unique creations, from robots to musical instruments and more. At half the size of a credit card, this versatile board has vast potential!。Note:The SparkFun micro:climate kit does。NOT。include a micro:bit board. The micro:bit board will need to be purchased separately. You will also need a microSD card when logging data and AAA batteries to power remotely.。Get started with the micro:climate kit Guideアズワン品番67-0424-40
SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic
SPARKFUN¥1,498税込¥1,6481個33日以内出荷。Description。Product Restrictions:To access certain features of the ATECC608A, users will need to contact Microchip and sign an NDA contract to obtain the complete datasheet. Due to the required NDA - technical support, an Arduino library, and hookup guide are not provided for users on this product.。The SparkFun ATECC608A Cryptographic Co-processor Breakout allows you to add strong security to your IoT node, edge device, or embedded system. This includes。a。symmetric。authentication,。symmetric。AES-128 encryption/decryption, and much more. As stated above, the ATECC608A has limited Arduino support and the complete datasheet is under NDA with Microchip.。This breakout board includes two Qwiic ports for plug and play functionality. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. The ATECC608A chip is capable of many cryptographic processes, including, but not limited to:Creating and securely storing unique asymmetric key pairs based on Elliptic Curve Cryptography(FIPS186-3).。AES-128:Encrypt/Decrypt, Galois Field Multiply for GCM。Creating and verifying 64-byte digital signatures(from 32-bytes of message data).。Creating a shared secret key on a public channel via Elliptic Curve Diffie-Hellman Algorithm.。SHA-256 HMAC Hash including off-chip context save/restore。Internal high quality FIPS random number generator.。Embedded in the chip is a 10Kb EEPROM array that can be used for storing keys, certificates, data, consumption logging, and security configurations. Access to the sections of memory can then be restricted and the configuration locked to prevent changes. Each ATECC608A Breakout ships with a guaranteed unique 72-bit serial number and includes several security features to prevent physical attacks on the device itself, or logical attacks on the data transmitted between the device.。A summary datasheet for the ATECC608A is available here. The full datasheet is under NDA with Microchip. You will need to contact them for access to the entire datasheet. Meanwhile, the ArduinoATECCX08 Library currently only supports the ATECC608A with SAMD21 Arduino boards.。We do have much more support for the ATECC508A version of this chip. Please check out our ATECC508A Hookup Guide and Arduino Library(which includes six examples). This will get you familiar with the basics of elliptic curve cryptography and signing/verifying data with the ATECC508A version of the chip.。Note:The I2C address of the ATECC608A is 0x60 and is software-configurable to any address. A multiplexer/Mux is required to communicate to multiple ATECC608A sensors at the default address when on a single bus. If you need to use more than one ATECC608A sensor at the default address, consider using the Qwiic Mux Breakout.。Note:The ATECC608A can be only configured once before it is。PERMANENTLY。locked。. It is advisable that users purchase multiple boards in order to use other configurations and explore the advanced functions of the ATECC608A.。Additionally, this board。IS。capable of encrypting and decrypting data. However, to access these additional features, you will need to contact Microchip and sign an NDA contract to obtain the complete datasheet.。It is recommended that an SparkFun RedBoard Turbo - SAMD21 Development Board is used with this product due to the buffer size required on the I2C bus.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。。Features。Operating Voltage:2.0V-5.5V(。Default on Qwiic System:3.3V。)。Active Current Draw(for ATECC608A):16 mA。Sleep Current(for ATECC608A):<150 nA。Guaranteed Unique 72-bit Serial Number。10 Kb EEPROM Memory for Keys, Certificates, and Data。Storage for up to 16 Keys。256-bit Key Length。Internal High-Quality FIPS Random Number Generator(RNG)。Configurable I2C Address(7-bit):0x60(。Default。)アズワン品番67-0423-59
スプリングロードホルダー ボール無
ラムマウント1個欠品中色[カラー]:ブラック。サイズ:ボール別。重量[グラム]:299g。材質[素材]:高強度複合材(High strength composite)。内容量[数量]:1個。特記事項:ボール部分が付属しません(用途に応じて適当なボールサイズのAMPSホールパターンジョイントが別途必要です)。適合機種:Cognex DataMan 8050 DataMan 8070 MX-1000 MX-1502 Datalogic Falcon FX3 Falcon X4 Memor 1 Memor 10 Memor 20 PowerScan Skorpio X3 Skorpio X4 Skorpio X5 Honeywewll CK75 Intermec CK3R Intermec CK3X Intermec CK70 Intermec CK71 Intermec CN70 Intermec CN70e Janam XG200 XG4 MobileDemand xTablet A680 【Motorola/モトローラ】 MC9190-G Unitech PA730 【Zebra/ゼブラ】 DS3500 シリーズ DS3608 LI3608/3678 LS3408 MC2200 MC2700 MC33XXシリーズ MC3200 MC9190-Z MC9200 MC9300 MT2000材質高強度複合材(High strength composite)色ブラックサイズボール別
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら