カテゴリ
- 制御機器(31)
- メカニカル部品(1)
絞り込み
エコロジープロダクト
「finder relay 40」の検索結果

Finder パワーリレー 24V ac, 1c接点 基板実装タイプ
FINDER¥1,398税込¥1,5381個7日以内出荷コイル電圧 = 24V ac。接点構成 = SPDT。取り付けタイプ = 基板実装。スイッチング電流 = 10A。極数 = 1。ラッチ = なし。ターミナルタイプ = スルーホール。最大スイッチング電圧 AC = 400V ac。長さ = 29mm。コイル抵抗 = 320Ω。コイル電力 = 1.2W。シリーズ = 40 Series℃。最大スイッチング電源 AC = 2.5 kVARoHS指令(10物質対応)対応
Finder 遅延リレー インターバル シングル動作 DINレール
FINDER¥9,298税込¥10,2281個7日以内出荷仕様●電源電圧:24→ 240 V ac/dc●時間範囲:0.05-10分, 0.05-10時間, 0.05-10日, 0.05-10秒●操作のモード:間隔●取り付けタイプ:DINレール●タイマ機能の数:シングル●コンタクトの数:1●シリーズ:83 Series●時間増分:日 , 時間 , 分 , 秒●電源:外部●接点構成:SPDT●最大電流:16 A●最小電圧:16.8 V ac/dc●最大電圧:265 V ac/dc●スイッチ設定:SPDTRoHS指令(10物質対応)対応
Finder リレー プラグイン 55 Series
FINDER¥1,998~税込¥2,198~1個翌々日出荷から7日以内出荷幅(mm)27.7高さ(mm)37.2取付方式プラグイン/94シリーズソケット奥行(mm)20.7シリーズ55 SeriesRoHS指令(10物質対応)対応動作機能非ラッチング式
Finder パワーリレー 24V dc, 2c接点 基板実装タイプ
FINDER¥1,298税込¥1,4281個当日出荷コイル電圧 = 24V dc。接点構成 = DPDT。取り付けタイプ = 基板実装。スイッチング電流 = 8A。極数 = 2。ラッチ = なし。ターミナルタイプ = スルーホール。最大スイッチング電圧 AC = 400V ac。長さ = 29mm。コイル抵抗 = 1200Ω。コイル電力 = 500mW。接点材質 = 銀合金mm。最大スイッチング電源 AC = 2 kVARoHS指令(10物質対応)対応
Finder リレー プラグイン 60 Series
FINDER¥2,798~税込¥3,078~1個7日以内出荷接点構成3PDT端子形状プラグイン端子接点最大許容電圧(V)AC400接点最大許容電流(A)20RoHS指令(10物質対応)対応接点定格制御容量(抵抗負荷)AC250V 10A
Relais circuit imprime
FINDER¥1,298~税込¥1,428~1個当日出荷から7日以内出荷仕様リレー ノンラッチング取付方式プリント基板/95シリーズソケット保護構造フラックスタイト接点構成DPDT端子形状プラグイン端子接点最大許容電圧(V)AC400RoHS指令(10物質対応)対応
Finder インターフェイスリレー 24V ac/dc 38 Series
FINDER¥2,798税込¥3,0781個7日以内出荷コイル電圧 = 24V ac/dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじ。奥行き = 75.6mm。高さ = 87.9mm。長さ = 6.2mm。シリーズ = 38 Series。接点材質 = 銀合金。入力電流 = 12mA。寸法 = 6.2 x 75.6 x 87.9mm。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 24AC/DC coil and an SPDT 1C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 6A The input and output circuits and the voltage supply are completely electrically isolated Instant ejection of relay by plastic retaining clip Integral coil indication and protection circuit Operating temperature ranges from -40℃ to 70℃ AgNi contact material Screw type terminal connection DIN rail type mountingApplicationsPackaging machines Traffic light controls Vending machines Programmable controllers Control panels for electrical distribution Labelling machine Bottling plants Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated CE certified CSA certified EAC certified cRUus certifiedRoHS指令(10物質対応)対応
Finder インターフェイスリレー 12V dc 48 Series 250V ac
FINDER¥2,498税込¥2,7481個7日以内出荷コイル電圧 = 12V dc。接点構成 = SPDT。取り付けタイプ = DINレール。極数 = 1。ターミナルタイプ = ねじV ac。奥行き = 75.3mm。高さ = 78.6mm。長さ = 15.8mm。シリーズ = 48 Series。接点材質 = 銀合金。入力電流 = 41mA。基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃。Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certifiedRoHS指令(10物質対応)対応
Finder パワーリレー 12V ac, 2c接点 プラグイン タイプ
FINDER¥3,898税込¥4,2881個7日以内出荷コイル電圧 = 12V ac。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 19Ω。コイル電力 = 1.3W。シリーズ = 60 Seriesmm。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)RoHS指令(10物質対応)対応
Finder パワーリレー 12V dc, 2c接点 プラグイン タイプ
FINDER¥3,298税込¥3,6281個7日以内出荷コイル電圧 = 12V dc。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 110Ω。コイル電力 = 1.3W。シリーズ = 60 Series℃。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)RoHS指令(10物質対応)対応
Finder パワーリレー 110V dc, 2c接点 プラグイン タイプ
FINDER¥4,198税込¥4,6181個7日以内出荷コイル電圧 = 110V dc。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 9420Ω。コイル電力 = 1.3W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)RoHS指令(10物質対応)対応
Finder パワーリレー 24V ac, 2c接点 プラグイン タイプ
FINDER¥3,298税込¥3,6281個7日以内出荷コイル電圧 = 24V ac。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 74Ω。コイル電力 = 1.3W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)RoHS指令(10物質対応)対応
Finder リレーソケット DINレール、パネル取り付け 14 94, 94.74SMA
FINDER¥1,098税込¥1,2081個7日以内出荷電圧 = 250V ac。併用可能製品 = 55.34 Series Relay。シリーズ = 94。コンタクト数 = 14A。UL、C-UL認定、VDE. 55シリーズリレー. 汎用用途向けのFinder 55シリーズミニチュアリレーです。. 特長 / 利点. テストボタンとメカニカルインジケータ. ac/dcコイル. カドミウム不使用コンタクト. 寸法: H 39.5、W 20.6、D 27.5. 機械的寿命: AC: 2 x 10 ;sup>;7 ;/sup>;、DC: 5 x 10 ;sup>;7 ;/sup>;. 動作温度範囲: -40 → +85 ℃. 幅広いアクセサリも用意. 銀ニッケルコンタクト(カドミウム不使用). RTI規格の防塵保護等級. 94シリーズのソケットとの併用向けRoHS指令(10物質対応)対応
Finder パワーリレー 110V ac, 2c接点 プラグイン タイプ
FINDER¥4,298税込¥4,7281個7日以内出荷コイル電圧 = 110V ac。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 1600Ω。コイル電力 = 1.3W。シリーズ = 60 Series℃。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)RoHS指令(10物質対応)対応
Finder パワーリレー 48V ac, 2c接点 プラグイン タイプ
FINDER¥4,298税込¥4,7281個7日以内出荷コイル電圧 = 48V ac。接点構成 = DPDT。取り付けタイプ = プラグイン 。スイッチング電流 = 10A。極数 = 2。ラッチ = なし。ターミナルタイプ = 基板ピン。最大スイッチング電圧 AC = 400V ac。長さ = 32.5mm。コイル抵抗 = 290Ω。コイル電力 = 1.3W。接点材質 = 銀合金mm。最大スイッチング電源 AC = 2.5 kVA。UL; CSA; VDE. 60 Series Relay. Contact rating: 10A @ 250Vac Test button and mechanical indicator Coil To Contact rating of 2000 V Contact Material: AgNi Operating Temperature Range of -40 to +70℃ Sockets available in section (stock no's. ; 454-7143 454-7143 8-pin ; 454-7159 454-7159 11-pin)RoHS指令(10物質対応)対応
Finder 86.00.0.240.0000 プラグインファンクションモジュール
FINDER¥9,998税込¥10,9981個7日以内出荷アクセサリタイプ = タイマーモジュール。シリーズ = 86 Series。Finder multi-function Timer RelayThe Finder multi-function timer relay is solid-state, compact equipment with 230VAC/DC coil. It is suitable for controlling the operation of equipment, machinery, systems or processes for a wide range of industrial applications. This timer relay can be installed into new and existing applications in an extremely hassle free-way. This timer relay performs delay functions like ON-delay, interval, symmetrical flasher (starting pulse ON), OFF-delay with control signal, ON and OFF delay with control signal, interval with control signal ON, interval with control signal OFF, and interval with control signal ON and OFF in the range of 0.05 seconds up to 100 hours. Its affordability, optimum space management, and high-performance make it ideal for several applications in process control environments.Features and BenefitsMulti-scale timing ranges from 0.05 seconds to 100 hours like 0.05 seconds to 1 seconds, 0.5 seconds 10 seconds, 5 seconds to 100 seconds, 0.5minutes to 10 minutes, 5 minutes to 100 minutes, 0.5 hours to 10 hours, 5 hours to 100 hours Operating temperature ranges from -20℃ to 50℃ Atex versions available Screw type terminal connection Plug in type mounting LED indicatorApplicationsMachines for ceramics Machines for paper processing Printing machines Packaging machines Wood processing machines Milk processing plant Textile machines Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated EAC certified cRUus certified CE certified EN 61000-4-2 EN 61000-4-3 EN 61000-4-4 EN 61000-4-5 EN 61000-4-6 EN55022RoHS指令(10物質対応)対応
Relay Module RIF-1-RPT-LDP-24DC/1ICT
フエニックス・コンタクト¥3,398税込¥3,7381個7日以内出荷Phoenix Contact Relay Module, Plug-In Terminal, SPNO - RIF-1-RPT-LDP-24DC/1ICT - 1078686Easily adjust voltages or amplify power with this solid-state relay module from Phoenix Contact。It safely couples signals between a controller and field devices and is suitable for switching strong capacitive loads, such as LEDs (light-emitting diodes)。The relay is pre-assembled for quick and simple installation, and it includes a base and retaining bracket with an eject function and equipment marking area。A plug-in interference suppression module protects the relay by reducing voltage peaks when switching off inductive loads。Its mechanically coded to prevent you from mismatching it with other components。Use this relay in any application that has high switch-on peaks。Its leading tungsten pre-contact can safely switch on currents of up to 800 A。The unit has an IP20 (ingress protection) rating, so its touch-proof and protected against objects over 12 mm in size. Coil voltage of 24 V DC Input current of 18 mA Input and switching voltage range of 12 V AC/DC to 250 V AC/DC Life of 3 x 10^7 mechanical cycles Switching current of 100 mA SPNO (single pole, normally open) contact configuration Silver alloy contact material DIN rail mounting type Dimensions of 16 (length) x 75 (depth) x 96 mm (height) Operating temperature range of -40℃ to +70℃仕様●コイル電圧:24V dc●入力電圧 Max:250V ac/dc●接点構成:SPNO●取り付けタイプ:DINレール●スイッチング電圧:12 → 250V ac/dc●ターミナルタイプ:プラグイン●長さ:16mm●シリーズ:RIF-1-RPT-LDP-24DC/1ICT●高さ:96mm●寸法:16 x 75 x 96mm●接点材質:銀合金●入力電流:18mA●動作温度 Min:-40℃●コード番号:189-2309アズワン品番65-8091-60
Finder リレー 基板実装 34 Series
FINDER¥1,398~税込¥1,538~1個7日以内出荷取付方式プリント基板/93シリーズソケット接点構成SPDT端子形状プリント基板用端子接点最大許容電圧(V)AC400接点最大許容電流(A)10RoHS指令(10物質対応)対応接点定格制御容量(抵抗負荷)AC250V 6A
ボールベアリング110mm240mm 深溝6322/C3VL0241
SKF(日本エスケイエフ)¥708,980税込¥779,8781個7日以内出荷SKF Ball Bearing, 110 mm ID, 240 mm OD - 6322/C3VL0241 This SKF ball bearing is designed to deliver reliable and durable service。Youll find it commonly used in electric generators and motors。Known as an INSOCOAT bearing, its coated with an insulating aluminium oxide layer that stops electric current from passing through the unit。This prevents surface damage and ensures that its lubrication doesnt degrade quickly, so you dont have to worry about frequent maintenance。The bearing also features a large internal clearance which accommodates thermal expansion, so its the ideal choice for high-temperature applications. Open-end type bearing for low friction generation INSOCOAT insulation makes the bearing suitable for use in generators and motors Inside diameter of 110 mm, outside diameter of 240 mm Versatile race width of 50 mm Application Information Railways Electric motors and generators Wind energySKF 深溝ボールベアリングは、特に汎用性が高くなっています。ボア径は 110 mm、外径は 240 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 What type of coating method is used in INSOCOAT bearings 1列 円筒形タイプの穴 スチールタイプベアリングThe aluminium-oxide layer is added to the bearing using a plasma-coating technology that ensures a smooth, quality finish。Are INSOCOAT bearings susceptible to condensation No INSOCOAT bearings from SKF are treated with a sealant that prevents condensation.仕様●内径:110mm●外径:240mm●ボールベアリングタイプ:深溝●レース幅:50mm●エンドタイプ:オープン●行数:1●静定格荷重:180000N●材質:スチール●ボール材質:鋼●レース素材:スチール●動定格荷重:216000N●コード番号:207-5376アズワン品番65-7893-48