材質本体/鋼板、アルミ寸法(mm)348×82.5×74.1入力容量33VA 定格消費電力、入力電流、電力会社申請入力容量は28Wシリーズ(LDTS28N-G等)との組み合わせ時の値です。32Wシリーズ(LDTS32N-G等)との組み合わせは取扱説明書記載値をご確認ください。使用温度範囲-20℃~40℃定格電圧(V)AC100200/242定格消費電力(W)32.7(100V)31.7(200V)31.8(242V)入力電流(A)0.33(100V時)0.17(200V時)0.14(242V時)口出線(mm)700出力電流0.49A調光方式不可適合ポール径(Φmm)139.8以上耐雷サージ15kV(コモンモード)エコロジー商品省エネ