仕様ランプトランス:LED内蔵電源ユニット内蔵、安定器出力型:定格出力型、安定器:約10100%連続調光型、1200ピッチ、1400ピッチのボルトに対応します。適合【適合コントローラ(別売)】リベコム設定操作アプリ(専用タブレット)NQ16280J【適合コントローラ(別売)】リベコムシーン選択リモコンNQ16200【適合コントローラ(別売)】リベコムスケジューラーNQ16215W他【適合コントローラ(別売)】リベコムひと明るさセンサー(中継機能付)NQ16225W他材質【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)2438幅(mm)150質量(kg)3.5高さ(mm)50材質(本体)亜鉛鋼板(白色)タイプ一般タイプ・13400lmタイプ・昼白色・調光取付方式天井直付型電圧(V)200~242消費電力(W)82.3色温度(K)5000LED色昼白色エネルギー消費効率(Lm/W)162.8光源寿命40000時間(光束維持率85%)光束(Lm)器具:13400RoHS指令(10物質対応)対応グリーン購入法適合子品番【器具本体】NNLK81515、【ライトバー】NEL8300ENRS2演色性(Ra)83エコロジー商品省エネ